Shop All Stem Casters
Service Caster
2 Inch Polyurethane Wheel 5/16 Inch Threaded Stem Caster, 5PK
Mfr # SCC-TS05S210-TPUS-5161810-5
Zoro # G105426634
product price: $129.99
/pk 5, $26.00/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Mounting Height 2-5/8"
- Stem Length 1
- Wheel Bearing Type Plain Bore
- Includes (5) Swivel casters
Product Information
- Brand Service Caster
- MFR # SCC-TS05S210-TPUS-5161810-5
- Zoro # G105426634
- UPC # 670533948614
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 2-5/8" |
Stem Length | 1 |
Stem Dia. | 5/16" |
Wheel Dia. | 2 |
Size | 2" |
Thread Length | 1 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Includes | (5) Swivel casters |
Durometer | 45D |
Material | Polyurethane |
Finish | Polyurethane |
Load Capacity | 90 |
Mounting Type | Threaded Stem |
Model | Series #05 |
Thread Pitch | 18 |
Description
Listing is for five (5) 2" diameter polyurethane wheels and a 5/16” diameter – 18 TPI x 1” threaded stem. Supports up to 90lbs per caster. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 05 polyurethane, thermoplastic & soft rubber casters. The Service Caster 05 series is ideal for light duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. Wheels are available in non-marking polyurethane, thermoplastic rubber and soft rubber, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTECTIONPRO 2' Duty Rating Aluminum Step Stool (PR79051)
- LIFT-ALL Web Sling, Flat Eye and Eye, 6 ft L, 4 in W, Polyester, Yellow (EE2804DFX6)
- KEEPER Bungee W/Ball Blk 8"25Pk (06345)
- CAMPBELL CHAIN & FITTINGS 5/16" Grade 30 Proof Coil Chain, Zinc Plated, 550' per Drum (T0120522)
- SERVICE CASTER 5 Inch Hard Rubber 12 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S514-HRS-121315-2-PLB-2)
- SERVICE CASTER 4 Inch Black Polyurethane 38 Inch Threaded Stem Caster with Brake (SCC-TS20S414-PPUB-BLK-PLB-381615)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel 34 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S514-PHR-TLB-34212)
- SERVICE CASTER 2 Inch Gloss Black Hooded 5/16 Inch Threaded Stem Ball Caster SCC, 4PK (SCC-TS01S20-POS-GB-516-4)
- SERVICE CASTER 2 Inch Bright Chrome Polyolefin Ball Caster – Side Mount Bracket – SCC, 4PK (SCC-GR01S20-POS-BC-716-4-CB180-4)
- SERVICE CASTER 2 Inch Antique Brass Hooded 3/8 Inch Threaded Stem Ball Casters SCC, 5PK (SCC-TS01S20-POS-WA-38-5)
- CASTERHQ 6"x2" SWIVEL CASTER YOKE, RIG, FORK, FRAME, CAPACITY UP TO 1, 25 (HD6660-01-Y)
- Service Caster Stem Casters