Shop All Stem Casters
Service Caster
2 Inch MRI Safe Caster with Brake, 7/16 Inch Grip Ring Stem
Mfr # SCC-GR02S50-TPR-GRY-B-71678-MRI
Zoro # G808372191
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Grip ring stem
- Mounting Height 2-5/16"
- Wheel/Tread Material Rubber
- Stem Length 7/8"
- Wheel Bearing Type Plain Bore
Product Information
- Brand Service Caster
- MFR # SCC-GR02S50-TPR-GRY-B-71678-MRI
- Zoro # G808372191
- UPC # 734005119381
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 2-5/16" |
Stem Length | 7/8" |
Stem Dia. | 7/16" |
Size | 2" |
Details
Caster Stem Type | Grip ring stem |
Wheel/Tread Material | Rubber |
Wheel Bearing Type | Plain Bore |
Mounting Type | Grip ring stem |
Finish | Thermoplastic rubber on nylon |
Includes | (1) Swivel caster |
Load Capacity | 66 lbs. |
Tire Type | Twin wheel |
Description
Listing is for 1 one 2 diameter MRI Safe gray twin wheel non-marking thermoplastic rubber swivel caster with a 7/16 diameter x 7/8 length grip ring stem and a brake. Supports up to 66 lbs. per caster. When searching for a reliable, mobile solution to your medical equipment, consider Service Caster's MRI Safe Series 02 thermoplastic rubber twin wheel casters. Rated MRI Conditional for use in MRI examination rooms, these quiet rolling, non marking casters feature non-magnetic components. An extremely controlled manufacturing process and specified materials allow the MRI Safe 02 Series to be completely non-magnetic, making it an ideal mobility solution for medical equipment that is operated near MRI machines. The MRI Safe 02 Series is also great for non corrosive applications where water and moisture can present potential issues. With the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Desk Mover, 600 lb. Cap, 16"D x 46"W x 10-3/4"H (30E991)
- LIFT-ALL Web Sling, Flat Eye and Eye, 14 ft L, 1 in W, Polyester, Yellow (EE1601DFX14)
- ILLINOIS ENGINEERED PRODUCTS. Illinois Engineered Products Single Folding Gate 11'W to 12'W and 8'H (SSG1285)
- LITTLE GIANT A-Frame Sheet - Panel Truck, 30x60 (AF3060)
- SERVICE CASTER Semi Steel Swivel TS Caster w/Roller Bearing-3" Wheels&1/2" Stems-2 w/BRK, 4PK (SCC-TS20S315-SSR-121315-2-TLB-2)
- SERVICE CASTER 3 Inch Hard Rubber 12 MM Threaded Stem Caster Set with Brake (SCC-TS20S314-HRS-PLB-M1215-4)
- SERVICE CASTER 3 Inch MRI Safe Casters, 10mm Threaded Stem, Set of 4, 4PK (SCC-TS02S75-TPR-GRY-M10X22-MRI-4)
- SERVICE CASTER 2 Inch Polyurethane Wheel 5/16 Inch Threaded Stem Caster, 4PK (SCC-TS05S210-TPUS-5161810-4)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel 1-3/4 Inch Expanding Stem Caster with Brake (SCC-EX05S410-TPRS-SLB-134)
- SERVICE CASTER 3 Inch Antique Soft Tread Ball Caster – 7/16 Inch Grip Ring Stem, 4PK (SCC-GR01S30-DCR-WA-71678-4)
- ZORO SELECT Swivel Stem Caster w/Brake, 3 in., 350 lb. (DCIT03101S001)
- Service Caster Stem Casters