Shop All Plate Casters
Service Caster
2 Inch Gloss Black Hooded Top Plate Ball Casters, 5PK
Mfr # SCC-TP01S20-POS-GB-5
Zoro # G305431254
product price: $71.79
/pk 5, $14.36/ea
$71.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 2
- Capacity (Lb.) 75
- Mounting Height 2-3/4"
- Caster Mounting Type Top Plate
- Plate Caster Bolt Hole Pattern 1" x 2"
Product Information
- Brand Service Caster
- MFR # SCC-TP01S20-POS-GB-5
- Zoro # G305431254
- UPC # 670533880532
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 2 |
Mounting Height | 2-3/4" |
Plate Size | 1-1/2" x 2-1/2" |
Size | 2" |
Bolt Size | 3/16" (hardware not included) |
Details
Capacity (Lb.) | 75 |
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 1" x 2" |
Material | Polyolefin |
Series | Series #01 |
Type | (5) Swivel casters |
Wheel Type | Spherical ball |
Finish | Gloss black hood |
Features | Durable metal body |
Bearing Type | Plain Bore Wheel; Ball Bearing Swivel |
Description
Listing is for five (5) 2" diameter spherical polyolefin wheel light furniture and fixture casters with 1.5” x 2.5” top plate and hooded gloss black finish. Supports up to 75lbs/caster.When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 spherical ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. The attractive hooded design is made from die cast zinc in a gloss black finish, adding a polished yet understated finish to the fixture to which it is paired. The Series 01 features dual ball bearing raceway construction, heat treated for added durability. The top plate mounts via screws or bolts, providing the utmost stability by supporting the caster at four points. Note: This item is NOT recommended for use on hardwood or laminate flooring. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Walk Ramp, Apron End, 1400lb, 40 In x 12 ft (1VKD7)
- JET Hand Chain Hoist With 10ft Lift, 1-Ton (S90-100-10)
- ULTIMATION 24V Powered MDR Conveyor, 24in W x 5 L, 2 Zone, 4.5in Centers, Itoh Denki (MDR19-21-4.5-5-2-ID)
- ZORO SELECT NSF-Listed Plate Caster, 275 lb. Load Rating, Rigid (400K64)
- SERVICE CASTER 4 Inch Poly on Aluminum Wheel Swivel Caster Set with Ball Bearings SCC (SCC-20S420-PAB-4)
- SERVICE CASTER 3 Inch SS Thermoplastic Rubber Wheel Swivel Top Plate Caster Set with 2 Rigid (SCC-SS20S314-TPRB-2-R-2)
- SERVICE CASTER 3 Inch Phenolic Wheel Swivel Top Plate Caster with Brake (SCC-20S314-PHS-TLB)
- SERVICE CASTER 6 Inch Red Poly on Cast Iron Wheel Swivel Caster with Ball Bearing SCC (SCC-30CS620-PUB-RS)
- SERVICE CASTER 6 Inch Heavy Duty Top Plate Glass Filled Nylon Swivel Caster with Ball Bearing (SCC-35S620-GFNB)
- SERVICE CASTER 4 Inch Semi Steel Wheel Rigid Top Plate Caster (SCC-20R414-SSS)
- ALBION 8" X 2" Non-Marking Polyurethane Swivel Caster, Face Brake, Loads Up To 1000 lb (05XA08201SFBD)
- Service Caster Plate Casters