Shop All Stem Casters
Service Caster
2 Inch Gloss Black Hooded 5/16 Inch Threaded Stem Ball Caster SCC, 5PK
Mfr # SCC-TS01S20-POS-GB-516-5
Zoro # G005422774
product price: $67.45
/pk 5, $13.49/ea
$67.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded stem
- Mounting Height 2-3/4"
- Stem Length 1"
- Wheel Bearing Type Plain Bore Wheel; Ball Bearing Swivel
- Load Capacity 75
Product Information
- Brand Service Caster
- MFR # SCC-TS01S20-POS-GB-516-5
- Zoro # G005422774
- UPC # 670533880624
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 2-3/4" |
Stem Length | 1" |
Stem Dia. | 5/16" |
Wheel Dia. | 2 |
Thread Length | 1 |
Size | 2" |
Details
Caster Stem Type | Threaded stem |
Wheel Bearing Type | Plain Bore Wheel; Ball Bearing Swivel |
Load Capacity | 75 |
Material | Polyolefin |
Includes | (5) Swivel casters |
Finish | Gloss black hood |
Features | Durable metal body |
Thread Pitch | 18 |
Mounting Type | Threaded stem |
Model | Series #01 |
Tire Type | Spherical ball |
Description
Listing is for five (5) 2" diameter spherical polyolefin wheel light furniture and fixture casters with a 5/16” diameter – 18 TPI x 1” threaded stem and hooded gloss black finish. Supports up to 75lbs per caster.When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 spherical ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. The attractive hooded design is made from die cast zinc in a gloss black finish, adding a polished yet understated finish to the fixture to which it is paired. The Series 01 features dual ball bearing raceway construction, heat treated for added durability. The threaded stem locks the caster into place and provides a solid, secure fit, making it ideal for a variety of applications. Note: This item is NOT recommended for use on hardwood or laminate flooring. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 500 lb., 10 ft, Push Trolley, 115V, Yellow (SEQP003SD-10)
- STREN-FLEX Synthetic Web Sling, Cargo Basket Sling (Wide Body), 12 ft L, 12 in W, Nylon, Yellow (WB1-912-12)
- STREN-FLEX Round Sling, Endless, Green, 20 ft. L (STRERS2-20)
- US CARGO CONTROL 2" x 30' Green Ratchet Strap w/ Black Flat Hook (5030FH-GRN)
- SERVICE CASTER 3 Inch Blue Polyurethane 12 Inch Threaded Stem Caster Set with Brake (SCC-TS20S314-PPUB-BLUE-PLB-121315-4)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel 1-3/8 Inch Expanding Stem Caster SCC, 4PK (SCC-EX05S410-TPRS-138-4)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel 34 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S514-PHS-34212-2-TLB-2)
- SERVICE CASTER 3 Inch Bright Chrome Hooded Polyurethane 5/16 Inch Grip Neck Stem Caster SCC (SCC-GN03S310-PPUBD-BC)
- SERVICE CASTER 5 Inch Semi Steel Wheel Swivel 34 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S514-SSS-TLB-34212)
- SERVICE CASTER 3 Inch Antique Soft Tread Ball Caster – 7/16 Inch Grip Ring Stem, 4PK (SCC-GR01S30-DCR-WA-71678-4)
- ALLPOINTS Caster, Stem - W/O Brake (263372)
- Service Caster Casters