Shop All Stem Casters
Service Caster
2 Inch Gloss Black Hooded 5/16 Inch Threaded Stem Ball Caster SCC, 4PK
Mfr # SCC-TS01S20-POS-GB-516-4
Zoro # G405422763
product price: $53.19
/pk 4, $13.30/ea
$53.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded stem
- Mounting Height 2-3/4"
- Stem Length 1"
- Wheel Bearing Type Plain Bore Wheel; Ball Bearing Swivel
- Includes (4) Swivel casters
Product Information
- Brand Service Caster
- MFR # SCC-TS01S20-POS-GB-516-4
- Zoro # G405422763
- UPC # 670533880617
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 2-3/4" |
Stem Length | 1" |
Stem Dia. | 5/16" |
Wheel Dia. | 2 |
Thread Length | 1 |
Size | 2" |
Details
Caster Stem Type | Threaded stem |
Wheel Bearing Type | Plain Bore Wheel; Ball Bearing Swivel |
Includes | (4) Swivel casters |
Features | Durable metal body |
Load Capacity | 75 |
Material | Polyolefin |
Finish | Gloss black hood |
Tire Type | Spherical ball |
Model | Series #01 |
Thread Pitch | 18 |
Mounting Type | Threaded stem |
Description
Listing is for four (4) 2" diameter spherical polyolefin wheel light furniture and fixture casters with a 5/16” diameter – 18 TPI x 1” threaded stem and hooded gloss black finish. Supports up to 75lbs per caster.When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 spherical ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. The attractive hooded design is made from die cast zinc in a gloss black finish, adding a polished yet understated finish to the fixture to which it is paired. The Series 01 features dual ball bearing raceway construction, heat treated for added durability. The threaded stem locks the caster into place and provides a solid, secure fit, making it ideal for a variety of applications. Note: This item is NOT recommended for use on hardwood or laminate flooring. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bollard, 10-1/4 in. L, 32 lb. (BOL-RF-36-4.5)
- ALL MATERIAL HANDLING Horizontal Plate Lifting Clamp 3t (PCH030)
- GLADIATOR CARGO NETS Heavy-Duty, Certified Cargo Net: Trailer/ Utility Bed (4' x 8' ft.) (GUN-100)
- US CARGO CONTROL 2" x 2' Red Axle Strap w/ 2" Stamped D-Rings (AXLE2WP-RED)
- SERVICE CASTER 2 Inch MRI Safe Caster with Brake, 12mm Threaded Stem (SCC-TS02S50-TPR-GRY-B-M12X22-MRI)
- SERVICE CASTER 2.25 Inch Bright Chrome Soft Tread Ball Caster – 1/4 Inch Threaded Stem, 4PK (SCC-TS01S214-DCR-BC-142058-4)
- SERVICE CASTER 3 Inch Chrome Hooded Neoprene Rubber 5/16 Inch Grip Neck Stem Casters, 4PK (SCC-GN03S310-NPRB-BC-4)
- SERVICE CASTER 3 Inch Chrome Hooded Neoprene Rubber 3/8 Inch Threaded Stem Caster with Brake (SCC-TS03S310-NPRB-BC-B-381610)
- SERVICE CASTER 3 Inch Semi Steel Swivel 3/8 Inch Stem Caster with Total Lock Brake SCC (SCC-TSTTL20S314-SSS-381615)
- SERVICE CASTER 5 Inch Red Polyurethane Wheel Swivel 7/8 Inch Square Stem Caster SCC (SCC-SQ20S514-PPUB-RED-78)
- ZORO SELECT Stem Caster, 190 lb. Ld, 27/32" Stem Dia. (P14SX-RP040K-SG7-TB-AM)
- Service Caster Stem Casters