Shop All Stem Casters
Service Caster
2 Inch Bright Chrome Hooded 3/8 Inch Threaded Stem Ball Casters SCC, 5PK
Mfr # SCC-TS01S20-POS-BC-38-5
Zoro # G305422993
$55.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded stem
- Mounting Height 2-3/4"
- Stem Length 1"
- Wheel Bearing Type Plain Bore Wheel; Ball Bearing Swivel
- Material Polyolefin
Product Information
- Brand Service Caster
- MFR # SCC-TS01S20-POS-BC-38-5
- Zoro # G305422993
- UPC # 670533880358
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 2-3/4" |
Stem Length | 1" |
Stem Dia. | 3/8" |
Wheel Dia. | 2 |
Size | 2" |
Thread Length | 1 |
Details
Caster Stem Type | Threaded stem |
Wheel Bearing Type | Plain Bore Wheel; Ball Bearing Swivel |
Material | Polyolefin |
Load Capacity | 75 |
Features | Durable metal body |
Includes | (5) Swivel casters |
Finish | Bright chrome hood |
Tire Type | Spherical ball |
Mounting Type | Threaded stem |
Thread Pitch | 16 |
Model | Series #01 |
Description
Listing is for five (5) 2" diameter spherical polyolefin wheel light furniture and fixture casters with a 3/8” diameter – 16 TPI x 1” threaded stem and hooded bright chrome finish. Supports up to 75lbs per caster.When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 spherical ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. The attractive hooded design is made from die cast zinc in a bright chrome finish, adding a vintage look that complements the fixture to which it is paired. The Series 01 features dual ball bearing raceway construction, heat treated for added durability. The threaded stem locks the caster into place and provides a solid, secure fit, making it ideal for a variety of applications. Note: This item is NOT recommended for use on hardwood or laminate flooring. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCOLOC Sleeve, Copper, 3/32 in., Nickel Plated (SL2-3N)
- METRO Utility Cart with Antimicrobial Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 300 lb (MY2030-24BU)
- BLUFF MANUFACTURING Dockboard, Aluminum, 15,000 lb, 72 x 60 In (BC6072)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 3" x 20' - 2-ply (EE2-903-20-T3)
- SERVICE CASTER 3 Inch Polyurethane Wheel 3/8 Inch Threaded Stem Caster, 4PK (SCC-TS05S310-TPUS-381610-4)
- SERVICE CASTER 3 Inch Thermoplastic Rubber 12 MM Threaded Stem Caster with Brake (SCC-TS20S314-TPRB-PLB-M1215)
- SERVICE CASTER 3 Inch Hooded Neoprene Rubber 10mm Threaded Stem Casters with Brakes SCC, 5PK (SCC-TS03S310-NPRB-BC-B-M1015-5)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel 1/2 Inch Threaded Stem Caster (SCC-TS05S410-TPRS-121315)
- SERVICE CASTER 5 Inch Semi Steel 38 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S515-SSR-381615-2-PLB-2)
- SERVICE CASTER 3 Inch Soft Rubber Wheel Swivel 58 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-SRS-58212-2-TLB-2)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Monotech (Donut) Swivel Caster, No Brake, Loads Up To 120 lb (PRE30748ZN-MNT)
- Service Caster Stem Casters