Shop All Plate Casters
Service Caster
2 Inch Antique Brass Hooded Top Plate Ball Casters with Brakes SCC, 4PK
Mfr # SCC-TP01S20-POS-WA-SLB-4
Zoro # G005431585
product price: $61.75
/pk 4, $15.44/ea
$61.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 2
- Caster Stem Type Top plate
- Wheel Type Spherical ball
- Finish Antique brass hood
- Plate Caster Bolt Hole Pattern 1" x 2"
Product Information
- Brand Service Caster
- MFR # SCC-TP01S20-POS-WA-SLB-4
- Zoro # G005431585
- UPC # 670533918730
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 2 |
Plate Size | 1-1/2" x 2-1/2" |
Mounting Height | 2-3/4" |
Bolt Size | 3/16" (hardware not included) |
Size | 2" |
Details
Caster Stem Type | Top plate |
Wheel Type | Spherical ball |
Finish | Antique brass hood |
Plate Caster Bolt Hole Pattern | 1" x 2" |
Type | (4) Swivel casters |
Material | Polyolefin |
Capacity (Lb.) | 75 |
Caster Mounting Type | Top Plate |
Series | Series #01 |
Caster Swivel Lock Type | side lock brake |
Features | Durable metal body |
Bearing Type | Plain Bore Wheel; Ball Bearing Swivel |
Description
Listing is for four (4) 2" diameter spherical polyolefin wheel light furniture and fixture casters with brakes and 1.5” x 2.5” top plate and hooded Windsor antique finish. Supports up to 75lbs/caster.When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 spherical ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. The attractive hooded design is made from die cast zinc in a true Windsor antique finish, adding a vintage look that complements the fixture to which it is paired. The Series 01 features dual ball bearing raceway construction, heat treated for added durability. Note: This item is NOT recommended for use on hardwood or laminate flooring. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Warning Label (EW-21)
- LITTLE GIANT Wheel Polyurethane, 8 in. x 2 in. (WHMP-0820)
- CASTERHQ Floor Truck Lock, 8" (FLPLS8)
- POWER TEAM ACTUATOR PIN, 1/2 DIA. (28256)
- SERVICE CASTER 3.5 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S3514-TPRB-2-R-2)
- SERVICE CASTER SCC - 5" x 1.25" Gray Polyurethane Wheel Swivel Caster - 350lbs/Caster (SCC-20S514-PPUB-TPU1)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster (SCC-20S514-TPRB)
- SERVICE CASTER 3.5 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S3514-PPUB-RED-TP3-2-R-2)
- SERVICE CASTER Regency 600CSW415 U-Boat Utility Cart Caster Replacement Set - (REG-SCC-20S414-PPUB-MRN-TP2-4)
- SERVICE CASTER 5" Double Pedal Floor Truck Lock w/Top Plate (SCC-FL500DP)
- ZORO SELECT Rigid Plate Caster, Rubber, 4 in., 275 lb. (3A746)
- Service Caster Plate Casters