Shop All Stem Casters
Service Caster
2 Inch Antique Brass Hooded Nylon Wheel Grip Ring Chair Caster with Brake, 5PK
Mfr # SCC-GR02S50D-NYS-WA-B-716X78-5
Zoro # G205442497
product price: $69.99
/pk 5, $14.00/ea
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Grip ring stem
- Mounting Height 2-3/8"
- Stem Length 7/8"
- Wheel Bearing Type Plain Bore
- Finish Windsor Antique hood
Product Information
- Brand Service Caster
- MFR # SCC-GR02S50D-NYS-WA-B-716X78-5
- Zoro # G205442497
- UPC # 670533919010
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 2-3/8" |
Stem Length | 7/8" |
Wheel Dia. | 2 |
Stem Dia. | 7/16" |
Size | 2" |
Details
Caster Stem Type | Grip ring stem |
Wheel Bearing Type | Plain Bore |
Finish | Windsor Antique hood |
Material | Nylon |
Load Capacity | 75 |
Includes | (5) Swivel casters |
Tire Type | Twin wheel |
Model | Series #02 |
Mounting Type | Grip ring stem |
Description
Listing is for (5) five 2" diameter windsor antique hooded twin wheel nylon chair, light furniture and fixture casters with a 7/16" diameter x 7/8" length grip ring stemwith brakes. Supports up to 75lbs per caster.When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 02 nylon twin wheel casters. Combining dependable functionality with classic aesthetic, these twin wheel casters are specifically designed for carpet, providing the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture that rolls on carpet. Mounting options include a standard grip ring stem, to which a corner or side mount bracket can be attached, and the decorative die cast metal comes in a true Windsor Antique finish, adding a vintage look that complements the fixture to which it is paired. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Gas Cylinder Hand Truck, 10" Solid Rubber, Folding Foot Kick (TWFF4010)
- BALLYMORE Rolling Work Platform, Steel, Dual, 30 In.H (DEP3-2436)
- EAGLE GROUP Cart Cover, 48x24x74, Blue, Nylon (CVC-63-2448-PB)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER010S-15)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster Set SCC (SCC-TS20S414-PPUB-121315-4)
- SERVICE CASTER 4 Inch Phenolic 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S414-PHS-M1215-2-PLB-2)
- SERVICE CASTER 2.25 Inch Antique Soft Tread Ball Caster – 1/4 Inch Threaded Stem, 5PK (SCC-TS01S214-DCR-WA-142058-5)
- SERVICE CASTER 5 Inch Gray Polyurethane 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S514-PPUB-M1215-2-PLB-2)
- SERVICE CASTER 3 Inch Blue Polyurethane Wheel Swivel 12mm Threaded Stem Caster SCC (SCC-TS20S314-PPUB-BLUE-M1215)
- SERVICE CASTER 3 Inch Thermoplastic Rubber Wheel 10mm Threaded Stem Caster SCC, 4PK (SCC-TS05S310-TPRS-M1015-4)
- SERVICE CASTER 5 Inch Maroon Poly Swivel 7/8 Inch Square Stem Caster with Total Lock Brake SCC (SCC-SQTTL20S514-PPUB-MRN-78)
- Service Caster Casters