Shop All Stem Casters
Service Caster
2 Inch Antique Brass Hooded Nylon Twin Wheel Grip Ring Chair Casters SCC, 4PK
Mfr # SCC-GR02S50D-NYS-WA-716X78-4
Zoro # G905442483
product price: $52.29
/pk 4, $13.07/ea
$52.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Grip ring stem
- Mounting Height 2-3/8"
- Stem Length 7/8"
- Wheel Bearing Type Plain Bore
- Finish Windsor Antique hood
Product Information
- Brand Service Caster
- MFR # SCC-GR02S50D-NYS-WA-716X78-4
- Zoro # G905442483
- UPC # 670533918969
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 2-3/8" |
Stem Length | 7/8" |
Stem Dia. | 7/16" |
Wheel Dia. | 2 |
Size | 2" |
Details
Caster Stem Type | Grip ring stem |
Wheel Bearing Type | Plain Bore |
Finish | Windsor Antique hood |
Includes | (4) Swivel casters |
Load Capacity | 75 |
Material | Nylon |
Model | Series #02 |
Mounting Type | Grip ring stem |
Tire Type | Twin wheel |
Description
Listing is for (4) four 2" diameter windsor antique hooded twin wheel nylon chair, light furniture and fixture casters with a 7/16" diameter x 7/8" length grip ring stem with brakes. Supports up to 75lbs per caster.When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 02 urethane twin wheel casters. Combining dependable functionality with classic aesthetic, these twin wheel casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. An ideal replacement for standard hard nylon wheel casters, Service Caster’s Series 02 urethane twin wheel casters will not mark, mar, or scuff wood, tile, or any other hard surface, resulting in excellent floor protection and an easy and quiet roll. Mounting options include a standard grip ring stem, to which a corner or side mount bracket can be attached, and the decorative die cast metal comes in a flat black finish, adding a subtle but compelling look to the fixture to which it is paired. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Cargo Net, 43"x24" (18202)
- ZORO SELECT Standard Plate Caster, Swivel, 75 lb. (437V29)
- DAYTON Wire Rope Assembly, 20 ft. (EW-17)
- TRI-ARC 56 in H Steel Rolling Ladder, 2 Steps (KDSR102242)
- SERVICE CASTER 6 Inch Phenolic 12 Inch Threaded Stem Caster with Brake (SCC-TS20S615-PHS-PLB-121315)
- SERVICE CASTER 2 Inch Thermoplastic Rubber Wheel 7/8 Inch Expanding Stem Caster SCC (SCC-EX05S210-TPRS-78)
- SERVICE CASTER 5 Inch Thermoplastic Wheel 1/2 Threaded Stem Caster Set with Brakes SCC, 4PK (SCC-TS05S510-TPRS-SLB-121315-4)
- SERVICE CASTER 3 Inch Bright Chrome Hooded Polyurethane 5/16 Inch Grip Neck Stem Caster SCC (SCC-GN03S310-PPUBD-BC)
- SERVICE CASTER Semi Steel Swivel Grip Ring Caster 3'' Wheel & 7/16'' Stem w/Brake (SCC-GR20S314-SSS-TLB-716138)
- SERVICE CASTER 3 Inch Thermoplastic Wheel 1/2 Threaded Stem Caster Set with Brakes SCC, 5PK (SCC-TS05S310-TPRS-SLB-121315-5)
- SERVICE CASTER 4 Inch Solid Polyurethane Wheel Swivel 12mm Threaded Stem Caster SCC (SCC-TS20S414-SPUS-M1215)
- Service Caster Stem Casters