Shop All Stem Casters
Service Caster
2 Inch Antique Brass Hooded 3/8 Inch Threaded Stem Ball Casters SCC, 4PK
Mfr # SCC-TS01S20-POS-WA-38-4
Zoro # G605423331
product price: $54.59
/pk 4, $13.65/ea
$54.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded stem
- Mounting Height 2-3/4"
- Stem Length 1"
- Wheel Bearing Type Plain Bore Wheel; Ball Bearing Swivel
- Wheel Dia. 2
Product Information
- Brand Service Caster
- MFR # SCC-TS01S20-POS-WA-38-4
- Zoro # G605423331
- UPC # 670533880792
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 2-3/4" |
Stem Length | 1" |
Wheel Dia. | 2 |
Stem Dia. | 3/8" |
Size | 2" |
Thread Length | 1 |
Details
Caster Stem Type | Threaded stem |
Wheel Bearing Type | Plain Bore Wheel; Ball Bearing Swivel |
Includes | (4) Swivel casters |
Material | Polyolefin |
Finish | Antique brass hood |
Load Capacity | 75 |
Features | Durable metal body |
Thread Pitch | 16 |
Mounting Type | Threaded stem |
Tire Type | Spherical ball |
Model | Series #01 |
Description
Listing is for four (4) 2" diameter spherical polyolefin wheel light furniture and fixture casters with a 3/8” diameter – 16 TPI x 1” threaded stem and hooded Windsor antique finish. Supports up to 75lbs per caster.When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 spherical ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. The attractive hooded design is made from die cast zinc in a true Windsor antique finish, adding a vintage look that complements the fixture to which it is paired. The Series 01 features dual ball bearing raceway construction, heat treated for added durability. The threaded stem locks the caster into place and provides a solid, secure fit, making it ideal for a variety of applications. Note: This item is NOT recommended for use on hardwood or laminate flooring. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Toe Board, 91-3/8 in. Overall L (TOE-B-96-N)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 24BF, Type: Heavy Duty (S24)
- LIFT-ALL Web Sling, Flat Eye and Eye, 8 ft L, 6 in W, Tuff-Edge Polyester, Silver (EE1806TFX8)
- RUBBERMAID COMMERCIAL Quiet Swivel Caster, 350lb., 5" Wheel Dia. (1874659)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel 7/8 Grip Ring Stem Caster (SCC-GR05S410-TPRS-71678)
- SERVICE CASTER Lakeside Carts 08606 Caster Replacement (LAK-SCC-SSSQ20S514-PPUB-91630)
- SERVICE CASTER 6 Inch Gray Polyurethane Wheel Swivel ½ Inch Stem Caster with Total Lock Brake (SCC-TSTTL20S614-PPUB-121315)
- SERVICE CASTER 35 Inch Solid Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Service Caster (SCC-TS20S3514-SPUS-34212)
- SERVICE CASTER 3 Inch Polyurethane Wheel 3/8 Inch Threaded Stem Caster (SCC-TS05S310-TPUS-381610)
- SERVICE CASTER Low Profile Polyurethane 35mm Wheel 1-3/8 Inch Expanding Stem Caster, 4PK (SCC-EX04S13810-PUB-138-4)
- MASTER CASTER CO Master Caster MAS64330 Deluxe Noiseless Hard Casters; Black - 130 lbs (MAS64330)
- Service Caster Casters