Shop All Plate Casters
Service Caster
12 Inch Black Pneumatic Wheel Swivel Casters with Bolt Swivel Locks Set SCC
Mfr # SCC-100S3506-PNB-BSL-4
Zoro # G005434968
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 12
- Wheel Width 3.5
- Caster Mounting Type Top Plate
- Wheel Type Pneumatic
- Type (4) swivel casters w/bolt swivel locks
Product Information
- Brand Service Caster
- MFR # SCC-100S3506-PNB-BSL-4
- Zoro # G005434968
- UPC # 11586524071
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 12 |
Wheel Width | 3.5 |
Mounting Height | 13-3/4" |
Plate Size | 4" x 4-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 12" x 3-1/2" |
Details
Caster Mounting Type | Top Plate |
Wheel Type | Pneumatic |
Type | (4) swivel casters w/bolt swivel locks |
Material | Rubber tread on metal core |
Features | 4 casters w/bolt on swivel locks |
Caster Swivel Lock Type | (4) Bolt on swivel locks |
Capacity (Lb.) | 450 |
Series | Series #100 |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Finish | Bright Zinc Plated Finish |
Bearing Type | Ball Bearings |
Description
Listing is for a set of four (4) Service Caster Series #100 swivel casters with 12” diameter by 3.5" wide black pneumatic rubber wheels. Supports a total weight of 1,800 lbs (450lbs/caster). When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series #100 casters. The universal design provides an excellent OEM and replacement part for luggage carts, food carts, or any application your business requires. With it’s zinc plated finish and pneumatic rubber wheels all rolling on finely crafted ball bearings, the Service Caster Series #100 provides enhanced noise reduction and consistent roll on any surface, for an overall superior ride under any condition. Note: this caster is NOT intended for highway use! Manual speed only.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 4 In. Dia. (ESR040)
- VESTIL Heavy Duty Alum Wheel Riser, 18x6x48 (ATWR-18-6-48)
- NITE IZE Carabiner Clip, 3-1/2 In., Steel, Black (SB234-03-01)
- HAMILTON Swivel Pneumatic Caster, 16 in., 960 lb. (S-7016-PR)
- SERVICE CASTER 3.5 Inch Hard Rubber Wheel Swivel Top Plate Caster with Brake (SCC-20S3514-HRS-TLB-TP2)
- SERVICE CASTER 5 Inch Stainless Steel Nylon Wheel Rigid Caster with Roller Bearing SCC (SCC-SS30R520-NYR)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel Swivel Caster with Roller Bearing SCC (SCC-30CS420-TPRRF)
- SERVICE CASTER 3.5 Inch Phenolic Wheel Swivel Top Plate Caster Set with 2 Rigid (SCC-20S3514-PHS-2-R-2)
- SERVICE CASTER 6 Inch Heavy Duty Top Plate Solid Poly Swivel Caster with Roller Bearing SCC (SCC-35S620-SPUR)
- SERVICE CASTER 6 Inch Semi Steel Wheel Swivel Caster Set with Ball Bearings (SCC-30CS620-SSB-4)
- SERVICE CASTER 5 Inch Semi Steel Wheel Swivel Top Plate Caster (SCC-20S514-SSS)
- Service Caster Casters