Shop All Plate Casters
Service Caster
12'' Heavy Duty Green Poly on Metal Caster Set 2 Swivel Lock/Brake 2 Rigid, 4PK
Mfr # CRAN-KP92S1230-PUR-GB-SLB-BSL-2-R-2
Zoro # G111346575
product price: $1,388.49
/pk 4, $347.12/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,388.49
Free 30-Day Returns
Product Information
- Brand Service Caster
- MFR # CRAN-KP92S1230-PUR-GB-SLB-BSL-2-R-2
- Zoro # G111346575
- UPC # 734005226867
- Country of Origin United States
- Category Plate Casters
Description
Listing is for a set of four 4 Service Caster Series #92 casters with 12'' diameter, 3'' wide green polyurethane tread on metal core wheels. Set includes two 2 rigid casters and two 2 swivel casters fitted with side locking brakes and bolt on swivel locks. Supports 14000 total pounds lbs at 3500 pounds lbs per caster. When searching for a reliable and durable solution for extra heavy duty projects, consider Service Caster's Series 92 top plate polyurethane on metal wheel casters. The Service Caster Series #92 is ideal for cranes, gantry, hoists, winches, material handling, carts and industrial equipment. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1/2'' diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster's Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 92, keeping you moving forward.Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST GUARD Dome Top Post Sleeve, 7" Dia, 60" H, Can (DT760CGNT)
- GEMTOR Ladder, Nylon Rope, 3" Loops, 50 ft. (322-50L)
- VESTIL Counter Balanced V Roller Stand (STAND-G-H-HP)
- LIFT-ALL Winch Cable, FC, 7/16 In. x 100 ft. (716WFIX100)
- SERVICE CASTER 8 Inch Thermoplastic Rubber Caster Set with Roller Bearings 2 Brakes 2 Rigid SCC (SCC-TTL30S820-TPRRF-2-R-2)
- SERVICE CASTER 4 Inch Poly on Aluminum Wheel Swivel Caster Set with Roller Bearings SCC (SCC-30CS420-PAR-4)
- SERVICE CASTER 8 Inch Heavy Duty Top Plate Semi Steel Rigid Caster with Roller Bearing SCC (SCC-35R820-SSR)
- SERVICE CASTER 3.5 Inch SS Blue Polyurethane Wheel Rigid Top Plate Caster (SCC-SS20R3514-PPUB-BLUE)
- SERVICE CASTER 8 Inch Polyurethane Wheel Rigid Caster with Roller Bearing (SCC-30R820-PPUR)
- SERVICE CASTER 4 Inch Semi Steel Wheel Swivel Caster with Roller Bearing (SCC-30CS420-SSR)
- SERVICE CASTER 6 Inch Black Pneumatic Wheel Swivel Caster Set (SCC-100S150-PNB-4)
- Service Caster Plate Casters