Shop All Plate Casters
Service Caster
10 Inch Extra Heavy Duty Phenolic Wheel Caster Swivel 2 Rigid SCC, 4PK
Mfr # SCC-KP92S1030-PHR-2-R-2
Zoro # G705436736
product price: $969.99
/pk 4, $242.50/ea
Free Shipping & Returns
$969.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 10
- Wheel Width 3
- Durometer 90D
- Finish Bright Zinc Plated Finish
- Caster Mounting Type Top Plate
Product Information
- Brand Service Caster
- MFR # SCC-KP92S1030-PHR-2-R-2
- Zoro # G705436736
- UPC # 670533881270
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 10 |
Wheel Width | 3 |
Mounting Height | 12-1/2" |
Plate Size | 5-1/4" x 7-1/4" |
Bolt Size | 1/2" (hardware not included) |
Size | 10" x 3" |
Details
Durometer | 90D |
Finish | Bright Zinc Plated Finish |
Caster Mounting Type | Top Plate |
Material | Phenolic |
Type | (2) swivel casters & (2) rigid casters |
Series | Series #92 |
Plate Caster Bolt Hole Pattern | 3-3/8" x 5-1/4" to 4-1/8" x 6-1/8" |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Capacity (Lb.) | 2900 |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #92 casters with a 10" diameter, 3" wide black phenolic wheels. Set includes two (2) swivel casters and two (2) rigid casters. Supports 11600 total pounds (lbs) at 2900 pounds (lbs) per caster.When searching for a reliable and durable solution for extra heavy duty projects, consider Service Caster’s Series 92 top plate phenolic casters. The Service Caster Series #92 is ideal for material handling, carts, equipment, and shop projects. The phenolic wheels roll easier and quieter than comparable steel wheels, and are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Additionally, they are resistant to water, oil, grease, and are non-metallic, providing spark proof protection. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1⁄2” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 92, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1/4" x 1-1/4" Repair Link, Steel, Zinc Plated (5800324)
- SERVICE CASTER SCC -4" Semi Steel Cast Iron V-Groove Wheel Only w/Roller Bearing -800 lbs Cpty (SCC-VGR420)
- LIFT-ALL Web Sling, Type 3, 18 ft L, 6 in W, Nylon, Yellow (EE2806NFX18)
- COTTERMAN 49 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (ST-500 A2 C1 P5)
- SERVICE CASTER 5 Inch Poly on Aluminum Wheel Rigid Caster with Ball Bearing (SCC-30R520-PAB)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel Top Plate Caster with Brake (SCC-20S514-PHS-TLB-TP2)
- SERVICE CASTER 6 Inch Kingpinless V Groove Semi Steel Poly Wheel Swivel Caster with Swivel Lock (SCC-KP30S620-VGR-BSL)
- SERVICE CASTER 8 Inch Phenolic Swivel Caster Set with Roller Bearings and Brakes (SCC-30CS820-PHR-TLB-4)
- SERVICE CASTER SCC - 5" x 1.25" Gray Polyurethane Wheel Swivel Casters, 4PK (SCC-20S514-PPUB-TPU1-4)
- SERVICE CASTER 3 Inch Bright Chrome Hooded Neoprene Rubber Top Plate Casters with Brake, 4PK (SCC-03S310-NPRB-BC-B-4)
- CASTERS, WHEELS & INDUSTRIAL HANDLING 5 Plastic Wheel, Heavy Duty Swivel Plate Caster, 500 Lb. Capacity (CW3-515S-PHRB)
- Service Caster Plate Casters