Shop All Plate Casters
Service Caster
10 Inch Black Pneumatic Wheel Swivel Casters with Brake and Bolt Swivel Lock Set
Mfr # SCC-100S3504-PNB-TLB-BSL-4
Zoro # G005435491
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 10
- Wheel Width 3.5
- Plate Caster Bolt Hole Pattern 2-5/8" x 3-5/8" to 3" x 3"
- Mounting Height 12-3/16"
- Caster Swivel Lock Type (4) Top lock brakes & Bolt on swivel locks
Product Information
- Brand Service Caster
- MFR # SCC-100S3504-PNB-TLB-BSL-4
- Zoro # G005435491
- UPC # 11586524064
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 10 |
Wheel Width | 3.5 |
Mounting Height | 12-3/16" |
Plate Size | 4" x 4-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 10" x 3-1/2" |
Details
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Caster Swivel Lock Type | (4) Top lock brakes & Bolt on swivel locks |
Features | 4 casters w/Top lock brake & Bolt On Swivel Lock |
Wheel Type | Pneumatic |
Capacity (Lb.) | 350 |
Type | (4) swivel casters w/top lock brakes & bolt swivel locks |
Caster Mounting Type | Top Plate |
Series | Series #100 |
Material | Rubber tread on metal core |
Finish | Bright Zinc Plated Finish |
Bearing Type | Ball Bearings |
Description
Listing is for a set of four (4) Service Caster Series #100 swivel casters with 10” diameter by 3.5" wide black pneumatic rubber wheels and top locking brakes. Supports a total weight of 1,400 lbs (350lbs/caster). When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series #100 casters. The universal design provides an excellent OEM and replacement part for luggage carts, food carts, or any application your business requires. With it’s zinc plated finish and pneumatic rubber wheels all rolling on finely crafted ball bearings, the Service Caster Series #100 provides enhanced noise reduction and consistent roll on any surface, for an overall superior ride under any condition. Note: this caster is NOT intended for highway use! Manual speed only.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS Tool Tray Accessory (15047-002)
- WERNER 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6224-3)
- RICHELIEU AMERICA LTD. 7/32X100 Nat Sash Cord (642021)
- CALDWELL Lifting Beam, 15000 lb. Limit, 72" Spread (20-7.1/2-6)
- SERVICE CASTER 6 Inch Green Poly on Steel Caster Set with Roller Bearings 4 Brake 2 Swivel Lock (SCC-30CS620-PUR-GB-TLB-BSL-2-TLB-2)
- SERVICE CASTER 8 Inch Poly on Cast Iron Caster Set with Ball Bearing 4 Brake and 2 Swivel Lock (SCC-35S820-PUB-RS-SLB-BSL-2-SLB-2)
- SERVICE CASTER 5 Inch Maroon Polyurethane Wheel Rigid Top Plate Caster (SCC-20R514-PPUB-MRN-TP3)
- SERVICE CASTER 6 Inch Heavy Duty Thermoplastic Rubber Caster with Roller Bearing and Brake SCC (SCC-35S620-TPRRF-SLB)
- SERVICE CASTER 8 Inch Poly on Aluminum Caster Set with Roller Bearings 2 Swivel 2 Rigid SCC (SCC-30CS820-PAR-2-R820-2)
- SERVICE CASTER 6 Inch Kingpinless Phenolic Wheel Swivel Caster with Swivel Lock (SCC-KP30S620-PHR-BSL)
- PITCO Casters, 4"Wheel, 9"Lift, 4 Pk For - Part# Ptb3901504 (PTB3901504)
- Service Caster Casters