Shop All Plate Casters
Service Caster
10 Inch Black Pneumatic Wheel Swivel Caster with Brake and Bolt Swivel Lock SCC
Mfr # SCC-100S3504-PNB-TLB-BSL
Zoro # G305435627
product price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 10
- Wheel Width 3.5
- Capacity (Lb.) 350
- Type Swivel caster w/top lock brake & bolt swivel lock
- Plate Caster Bolt Hole Pattern 2-5/8" x 3-5/8" to 3" x 3"
Product Information
- Brand Service Caster
- MFR # SCC-100S3504-PNB-TLB-BSL
- Zoro # G305435627
- UPC # 670533890012
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 10 |
Wheel Width | 3.5 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 12-3/16" |
Bolt Size | 3/8" (hardware not included) |
Size | 10" x 3-1/2" |
Details
Capacity (Lb.) | 350 |
Type | Swivel caster w/top lock brake & bolt swivel lock |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Material | Rubber tread on metal core |
Series | Series #100 |
Features | Top lock brake & Bolt On Swivel Lock |
Finish | Bright Zinc Plated Finish |
Wheel Type | Pneumatic |
Caster Swivel Lock Type | Top lock brake & Bolt on swivel lock |
Caster Mounting Type | Top Plate |
Bearing Type | Ball Bearings |
Description
Listing is for one (1) Service Caster Series #100 swivel caster with a 10” diameter by 3.5" wide black pneumatic rubber wheel fitted with a top locking brake and a bolt on swivel lock. Supports up to 350lbs per caster.When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series #100 casters. The universal design provides an excellent OEM and replacement part for luggage carts, food carts, or any application your business requires. With it’s zinc plated finish and pneumatic rubber wheels all rolling on finely crafted ball bearings, the Service Caster Series #100 provides enhanced noise reduction and consistent roll on any surface, for an overall superior ride under any condition. Note: this caster is NOT intended for highway use! Manual speed only.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Truck, Hand, 500 Lb (HMK15AUA4)
- LITTLE GIANT Pipe Stake Truck, 2400 lb., 30x60, Brakes (NBP-3060-8MRBK)
- CAT 4 Piece Ratchet Tie Down Set with Soft Loops-16' x 1-1/4" (1000/3000) (980096N)
- VESTIL 1 Step Polyethylene Nestable Yellow with Handrails Port 500lb Capacity (SPN-1-YL-HR-PO)
- SERVICE CASTER 6 Inch Heavy Duty Red Poly on Cast Iron Caster Set with Roller Bearings, 4PK (SCC-35S620-PUR-RS-4)
- SERVICE CASTER 3 Inch Thermoplastic Wheel Top Plate Caster Set with 2 Brakes (SCC-05S310-TPRS-2-SLB-2)
- SERVICE CASTER 3.5 Inch SS Soft Rubber Wheel Top Plate Caster Lock Brake 2 Rigid SCC, 2PK (SCC-SSTTL20S3514-SRS-2-R-2)
- SERVICE CASTER 4 Inch High Temp Phenolic Wheel Swivel Top Plate Caster (SCC-20S414-PHSHT-TP2)
- SERVICE CASTER 4 Inch Semi Steel Wheel Swivel Top Plate Caster Set (SCC-20S414-SSS-4)
- SERVICE CASTER 3 Inch High Temp Phenolic Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S314-PHRHT-TLB)
- SERVICE CASTER 3 Inch Black Polyurethane Swivel Top Plate Caster Set with 2 Brakes 2 Rigid SCC (SCC-20S314-PPUB-BLK-TLB-2-R314-2)
- Service Caster Casters