Shop All Plate Casters
Service Caster
10 Inch Black Pneumatic Wheel Swivel Caster with Bolt Swivel Lock
Mfr # SCC-100S3504-PNB-BSL
Zoro # G705434817
product price: $64.69
/ea
$64.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 10
- Wheel Width 3.5
- Finish Bright Zinc Plated Finish
- Capacity (Lb.) 350
- Wheel Type Pneumatic
Product Information
- Brand Service Caster
- MFR # SCC-100S3504-PNB-BSL
- Zoro # G705434817
- UPC # 670533890005
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 10 |
Wheel Width | 3.5 |
Mounting Height | 12-3/16" |
Plate Size | 4" x 4-1/2" |
Size | 10" x 3-1/2" |
Bolt Size | 3/8" (hardware not included) |
Details
Finish | Bright Zinc Plated Finish |
Capacity (Lb.) | 350 |
Wheel Type | Pneumatic |
Series | Series #100 |
Material | Rubber tread on metal core |
Type | Swivel caster w/bolt on swivel lock |
Caster Swivel Lock Type | Bolt on swivel lock |
Caster Mounting Type | Top Plate |
Features | Bolt on Swivel Lock |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Bearing Type | Ball Bearings |
Description
Listing is for one (1) Service Caster Series #100 swivel caster with a 10" diameter by 3.5" wide black pneumatic rubber wheel with a bolt on swivel lock. Supports up to 350lbs per caster.When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series #100 casters. The universal design provides an excellent OEM and replacement part for luggage carts, food carts, or any application your business requires. With it’s zinc plated finish and pneumatic rubber wheels all rolling on finely crafted ball bearings, the Service Caster Series #100 provides enhanced noise reduction and consistent roll on any surface, for an overall superior ride under any condition. Note: this caster is NOT intended for highway use! Manual speed only.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Adjustable Spreader Beam, 20,000 lb, 120In (32C-10-6/10)
- ZORO SELECT Truck Wheel Riser, L 54 x W 24 x H 8 (20G293)
- ZORO SELECT Caster Wheel, 125 lb., 1-3/8 in. Hub L (RR0305205)
- STREN-FLEX Round Sling, Endless, 7/8in. Dia, 4ft. L (SFERSST2-04)
- SERVICE CASTER 4 Inch High Temp Phenolic Wheel Swivel Top Plate Caster (SCC-20S414-PHSHT-TP2)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel Top Plate Caster Set with 2 Brakes (SCC-20S514-PHR-2-TLB-2)
- SERVICE CASTER 6 Inch Phenolic Wheel Swivel Caster Set with Roller Bearing (SCC-30CS620-PHR-4)
- SERVICE CASTER 6 Inch Rubber on Cast Iron Wheel Swivel Caster Set with Roller Bearings SCC (SCC-20S620-RSR-4)
- SERVICE CASTER 5 Inch Blue Polyurethane Swivel Top Plate Caster Lock Brakes 2 Rigid SCC, 2PK (SCC-TTL20S514-PPUB-BLUE-2-R-2)
- SERVICE CASTER 8 Inch Heavy Duty Green Poly on Cast Iron Wheel Swivel Caster Set with 2 Brakes (SCC-KP92S830-PUR-GB-2-SLB-2)
- ZORO SELECT Plate Caster, 800 lb. Load Rating, Swivel (400K57)
- Service Caster Plate Casters