Shop All Plate Casters
Service Caster
10 Inch Black Pneumatic Wheel Caster Swivel with Brakes and 2 Rigid SCC, 2PK
Mfr # SCC-100S3504-PNB-TLB-2-R3504-2
Zoro # G805435240
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 10
- Wheel Width 3.5
- Plate Size 4" x 4-1/2"
- Wheel Type Pneumatic
- Features 2 casters with top lock brakes
Product Information
- Brand Service Caster
- MFR # SCC-100S3504-PNB-TLB-2-R3504-2
- Zoro # G805435240
- UPC # 670533851310
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 10 |
Wheel Width | 3.5 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 12-3/16" |
Bolt Size | 3/8" (hardware not included) |
Size | 10" x 3-1/2" |
Details
Wheel Type | Pneumatic |
Features | 2 casters with top lock brakes |
Type | (2) swivel casters w/top lock brakes & (2) rigid casters |
Series | Series #100 |
Capacity (Lb.) | 350 |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Caster Mounting Type | Top Plate |
Finish | Bright Zinc Plated Finish |
Caster Swivel Lock Type | (2) Top lock brakes |
Material | Rubber tread on metal core |
Bearing Type | Ball Bearings |
Description
Listing is for a a set of four (4) Service Caster Series #100 casters, two (2) rigid and two (2) swivel casters with top locking brakes, fitted with 10” diameter by 3.5" wide black pneumatic rubber wheels. Supports a total weight of 1,400 lbs (350lbs/caster).When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series #100 casters. The universal design provides an excellent OEM and replacement part for luggage carts, food carts, or any application your business requires. With it’s zinc plated finish and pneumatic rubber wheels all rolling on finely crafted ball bearings, the Service Caster Series #100 provides enhanced noise reduction and consistent roll on any surface, for an overall superior ride under any condition. Note: this caster is NOT intended for highway use! Manual speed only.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEREX Swivel Caster, 2-1/2 x 1-1/4 in. (57731GT)
- WERNER 8 ft Aluminum Stepladder, 300 lb Capacity (378)
- HARRINGTON Manual Chain Hoist, 2000 lb., 10 ft. Lift (G-NTH010-10)
- SHEPHERD CASTER 100mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 225 lb (PUT100741BK)
- SERVICE CASTER 10 Inch Heavy Duty Red Poly on Cast Iron Caster with Brake and Swivel Lock SCC (SCC-KP92S1030-PUR-RS-SLB-BSL)
- SERVICE CASTER 10 Inch Heavy Duty Green Poly on Metal Caster Swivel Lock/Brake 2 Rigid, 2PK (SCC-KP92S1030-PUR-GB-SLB-BSL-2-R-2)
- SERVICE CASTER 6 Inch Polyolefin Wheel Swivel Caster with Roller Bearing (SCC-20S620-POR)
- SERVICE CASTER 4 Inch SS Blue Polyurethane Top Plate Caster Set Total Lock Brake SCC (SCC-SSTTL20S414-PPUB-BLUE-4)
- SERVICE CASTER 6 Inch Heavy Duty Top Plate Glass Filled Nylon Swivel Caster with Ball Bearing (SCC-35S620-GFNB)
- SERVICE CASTER 4 Inch Heavy Duty V Groove Semi Steel Swivel Caster with Roller Bearing SCC (SCC-35S420-VGR)
- ZORO SELECT Plate Caster, Medium-Duty, Rigid (P21R-UP080R-14-H10)
- Service Caster Casters