Shop All Executive Chairs
Sertapedic
Executive Chair, Black
Mfr # 48966
Zoro # G5230764
product price: $372.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$372.99
Free 30-Day Returns
Key Features
- Office Chair Style Executive Chair
- Seat Color Black
- Color Black
- Material Bonded Leather
- Overall Width 28"
Product Information
- Brand Sertapedic
- MFR # 48966
- Zoro # G5230764
- UPC # 656292489667
- Country of Origin United States
- Category Executive Chairs
Dimensions
Overall Width | 28" |
Depth | 29.75" |
Width | 21.5" |
Overall Height | 44.5" |
Height | 21.5" |
Details
Office Chair Style | Executive Chair |
Seat Color | Black |
Color | Black |
Material | Bonded Leather |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Style | Mid Back Executive Chair |
Description
SertaPedic® Cosset Mid-Back Executive Chair, Supports up to 275 lbs., Black Seat/Black Back, Slate Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 72inW, Motor (E80.68.50)
- MANTUA Bed Base, Metal, Queen Size, 10" H, Black (J10MB50 BC)
- KIMBERLY-CLARK PROFESSIONAL ICON Faceplate for Automatic Soap and Sanitizer Dispenser, 8.25 x 22 x 12.12, Black Mosaic (58784)
- FLASH FURNITURE Rectangle Activity Table, 24 X 48 X 23.75, Plastic, Steel Top, Green (YU-YCX-001-2-RECT-TBL-GREEN-GG)
- SERTAPEDIC Executive Chair, Black (48965)
- SERTAPEDIC Big and Tall Chair, Black (48964)
- ZORO SELECT Leather Executive Chair, 22-, Fixed, Black (452R31)
- HON BlackPillow-Soft 2090 Leather High-Back Execu, Padded Arms, LeatherSeat, 2090Series (H2095.H.PWST11.T)
- BACK2BASICS Executive High Back Chair with Headrest - Silver Grey (BA2483932)
- OFFICESOURCE Arc Collection Executive High Back with Fixed Arms and High Crown Chrome Frame (514VBK)
- BOSS Executive Chair, Fixed, Slate Grey (B905DW-SG)
- Sertapedic Seating