Shop All Task Chairs
Sertapedic
Emerson Task Chair, Up to 300 lbs., Gray Seat/Back, Silver Base
Mfr # 49711GRY
Zoro # G5230511
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Material Bonded Leather
- Standards Meets or Exceeds BIFMA Standards
- Features Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock
- Overall Width 27"
Product Information
- Brand Sertapedic
- MFR # 49711GRY
- Zoro # G5230511
- UPC # 656292501505
- Country of Origin China
- Category Task Chairs
Dimensions
Overall Width | 27" |
Height | 21.75" |
Width | 21.25" |
Overall Height | 42" |
Depth | 27" |
Details
Office Chair Style | Task Chair |
Color | Gray |
Material | Bonded Leather |
Standards | Meets or Exceeds BIFMA Standards |
Features | Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock |
Includes | Arms |
Style | Task Chair |
Weight | 55.18 lbs |
Arm Type | T-Bar |
Application | Executive & Management; General Office & Task |
Weight Capacity (text) | Supports Up to 300 lb |
Description
SertaPedic® Emerson Task Chair, Supports up to 300 lbs., Gray Seat/Gray Back, Silver Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Granville Tall 23.62 Narrow Dresser in Light Grey (DR-5006)
- EYECATCHER 50 x 84 in. Tranquil Lined Grommet Window Curtain Panel; Mist (EY610689)
- EAST END IMPORTS Ripple Mid Back Office Chair- White (EEI-1532-WHI)
- SIGNMISSION Born To Golf Circle Corrugated Plastic Sign (C-12-CIR-Born to Golf)
- SERTAPEDIC Task Chair, Black (49711BLK)
- SERTAPEDIC Task Chair, Black (48967A)
- SERTAPEDIC Big and Tall Chair, Black (49416BLK)
- SERTAPEDIC Task Chair, Black (49710BLK)
- SERTAPEDIC Big and Tall Chair, Brown (49416BRW)
- SERTAPEDIC Task Chair, Brown (49710BRW)
- ALERA Birns Series High-Back Task Chair, Up to 250 lb, 18.11" to 22.05" Seat Height, Black Seat/Back (ALEBN41B19)
- Sertapedic Office Chairs