Shop All Task Chairs
Sertapedic
Big and Tall Chair, Brown
Mfr # 49416BRW
Zoro # G5227273
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Big and Tall Chair
- Seat Color Brown
- Material Bonded Leather
- Features Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock
- Overall Width 27.75"
Product Information
- Brand Sertapedic
- MFR # 49416BRW
- Zoro # G5227273
- UPC # 656292501543
- Country of Origin China
- Category Task Chairs
Dimensions
Overall Width | 27.75" |
Width | 22" |
Overall Height | 47.25" |
Height | 22.5" |
Depth | 29.5" |
Details
Office Chair Style | Big and Tall Chair |
Seat Color | Brown |
Color | Brown |
Material | Bonded Leather |
Features | Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock |
Standards | Meets or Exceeds BIFMA Standards |
Includes | Arms |
Style | Big and Tall Task Chair |
Weight | 65.2 lbs |
Weight Capacity (text) | Supports Up to 400 lb |
Arm Type | T-Bar |
Application | Executive & Management; General Office & Task; Specialty |
Description
SertaPedic® Emerson Big and Tall Task Chair, Supports up to 400 lbs., Brown Seat/Brown Back, Silver Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Fabric Executive Chair, 22 1/2-, No Arm (GO-1235-BK-FAB-GG)
- ALERA Economy Assembled Storage Cabinet, 36w x 18d x 72h, Black (CME7218BK)
- SAFCO Lab Stool, High Base with Screw Lift (3433BL)
- BOSS Black Chair, 28 1/2" W 28-1/2" L 46-1/2" H, Fixed, Fabric Seat (B7401)
- SERTAPEDIC Big and Tall Chair, Black (49416BLK)
- SERTAPEDIC Task Chair, Black (49710BLK)
- SERTAPEDIC Emerson Task Chair, Up to 300 lbs., Gray Seat/Back, Silver Base (49711GRY)
- SERTAPEDIC Task Chair, Black (49711BLK)
- SERTAPEDIC Task Chair, Black (48967A)
- SERTAPEDIC Task Chair, Brown (49710BRW)
- SAFCO Lineage Big & Tall All-Mesh Task Chair, Supports 400lb, 19.5in. - 23.25in. High Black Seat, Chrome Base (3505BL)
- Sertapedic Seating