Shop All Executive Chairs
Serta
48966 SertaPedic Cosset Mid-Back Black Leather Executive Office Chair
Mfr # 328SRJ48966
Zoro # G211128705
product price: $544.99
/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Serta
- MFR # 328SRJ48966
- Zoro # G211128705
- Country of Origin China
- Category Executive Chairs
Description
Provide all-day comfort for employees in your office with this Serta 48966 SertaPedic Cosset mid-back black leather executive office chair. With a sophisticated design this office chair's generously-cushioned leather back and seat ensure exceptional comfort for hours on end. Leather is a nice soft material that is comfortable for all-day use and is also easy to wipe clean when needed. The arms are height adjustable for optimal positioning and the entire chair is height adjustable with a tilt lock to get just the right fit while at your desk or workstation. For further comfort this chair uses pivot reactive ergonomic support PRESS to promote back health and posture by providing continuous lumbar support no matter the angle or tilt being used.**This chair has a heavy-duty nylon base with 5 casters that allow for easy rolling on a variety of surfaces. The whole chair swivels so that you can reach all areas of the workspace without needing to stand up. Plus with such a durable construction this chair boasts a 275 lb. weight capacity that is designed to fit employees of all sizes! SertaPedic chairs are designed with layers of molded foam memory foam and pocket coils to let users experience both support and comfort when seated throughout a long work day. Perfect for any office or conference room this chair is sure to keep you and your staff content and productive. Assembly required.**Overall Dimensions:*Width: 28''*Depth: 29 3/4''*Height: Adjustable from 41 1/2'' to 44 1/2''*Capacity: 275 lb.**Seat Dimensions:*Width: 21 1/2''*Depth: 18 3/4''*Height: Adjustable from 18 1/2'' to 21 1/2''**Back Dimensions:*Width: 21 1/2''*Height: 23''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Dining Table - 36"X 60" / Dark Taupe / Black Metal (I 7950P)
- EUROTECH - THE RAYNOR GROUP MESH HB, SYNCHRO ONYX (EUTMTHB94076)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Full - Mint (1300)
- TRADEMARK FINE ART Bairei 'Crane And Peony' Canvas Art, 22x32 (WAG01140-C2232GG)
- FLASH FURNITURE Leather Contemporary Chair, 18" to 22", Fixed Arms, Black (GO-2236M-BK-GG)
- HOMEROOTS Black Leather Chair 32.5 x 32.3 x 40.75 in. (372428)
- FLASH FURNITURE Contemporary Chair, Foam, 18-1/4" to 22-1/4" Height, Fixed Arms, Black LeatherSoft/Chrome Frame (GO-2286H-BK-GG)
- FLASH FURNITURE Executive Swivel Office Chair (GO-2236M-WH-GG)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7272)
- HON Chair, Exec, Leather, Bk (2091SR11T)
- OFFICESOURCE Merak Collection Executive Mid Back with Chrome Frame (1505VGR)
- Serta Seating