Shop All Outdoor Fireplaces, Fire Pits & Accessories
Serenelife
Wood Burning Fire Pit
Mfr # SLCARFP54
Zoro # G600681743
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Serenelife
- MFR # SLCARFP54
- Zoro # G600681743
- UPC # 842893132709
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
Features: - Sturdy Metal Fire Pit and Steel Frame - Durable Steel with High-Temperature Paint Finish - Built-in Wood Grate - Easier to Control and Safer than Traditional Bonfires - With Black Heat-Resistant Coating - Large Load-Bearing Capacity - Sturdy Metal for Durability and Long-term Use - Easy to Assemble with Two Persons, Takes 15 Minutes - Can be Used as BBQ Grill - Perfect for Outdoor Entertaining, Bonfire Pit, Camping, and More - Fire is Away from Floor to Avoid Any Heat - Wood Storage Shelf What's in the Box: - Mesh spark screen - Cooking Grill - Log Grate - Fire Poker - Fire Bowl - Steel Feet - Wooden Tray - Side Holder Technical Specs: - Construction Material: Steel + Cooking Grill - Fire Bowl Size: 26'' -inches - Poker Size: 23.5'' -inches - Mesh Spark Screen: 21.5'' x 6'' -inches - Primary Fuel Type: Charcoal or Dry Wood - Product Dimension (L x W x H): 26'' x 26'' x 22'' inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLGLO Pennsylvania State Flag, 3x5 Ft (144660)
- HYDRO AIR Hydro Air HA103808WHT Eyeball & Retaining Ring - White (HA103808WHT)
- MR. BAR-B-Q PRODUCTS LLC Mr. Bar-B-Q Products LLC. 246402 Stainless Steel Construction Plastic Kickstand Basting Brush (246402)
- ZIPPO Vintage with Slashes Street Chrome Pocket Lighter (267)
- SERENELIFE Propane Gas Fire Pit Table - 50,000 BTU Square Gas Firepits with Cover for Outside (SLCNX76)
- SERENELIFE Propane Gas Fire Pit, SLFPTL (SLFPTL)
- SERENELIFE Propane Gas Fire Pit Table - 40,000 BTU Square Gas Firepits with Cover for Outside (SLFPCN42)
- SERENELIFE Propane Gas Fire Pit, SLFPS3 (SLFPS3)
- SERENELIFE Propane Gas Fire Pit Table - 50,000 BTU Square Gas Firepits with Cover for Outside (SLFPCN56)
- SERENELIFE Propane Gas Fire Pit Table - 40,000 BTU Round Gas Firepits with Cover for Outside (SLFPBAL)
- GARDENISED Silver Outdoor Galvanized Metal Garden Incinerator Can, for Yard, Patio, and Backyard (QI004569)
- Serenelife Outdoor Fireplaces, Fire Pits & Accessories