product price: $35.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

  • Brand Serenelife
  • MFR # SLWBCAM20
  • Zoro # G300670054
  • UPC #
    842893129730
  • Country of Origin China
  • Category Webcams

Description

Features: - Supports 1080p HD Pixels and Speeds Up to 30FPS - Light Adjustment and Live/Web Class Optimization - Clear Pixel Without Drag - High-Speed Transmission, Smooth Video, No Smear or Flicker - Widely Compatible with Various Systems - Universal USB Interface Design for Desktop, Laptop & Computer - Plug and Play - Fast and Convenient - Built-in Integrated High-Performance Microphone - Clear Voice, Smooth & Bright Picture Quality and Durable - Low Light Gain Imaging Technology - Ultra-Wide Viewing Angle - Widescreen Webcam with 90 Degrees Super Wide Field of View - Noise Automatically Reduce at Low Illumination - Suitable for Different Platforms, Live Broadcast or Recording - More Applicable Scenarios: Online Lesson, Video Conference, Live Streaming, & Video Call What's in the Box: - HD Pro Webcam with Microphone Technical Specs: - Image Sensor: 1/2.9 2MP - Best Video Range: 0.5-2.5 Meters - Field Angle: 90° - Temperature: 0° C --- + 55° C - Lens: 0.14'' inch (3.6mm) - Encoding Format: MJPEG/H264/YUV2 - Video Resolution: 1920 x 1080 - Video Frame Rates: 30 FPS - Microphone: Built-in Microphone - Radio Resistance: 8.2 ft. (2.5 meters) - Audio Encoding Format: PCM - Audio Bit Rate: 32 kbp - Power Supply: DC 5V USB Direct Power - USB Line Length: 4.92 ft. - Product Dimension (L x W x H): 1.57'' x 3.15'' x 4.53'' -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.