Serenelife

Therapeutic Electric Heating Pad


product price: $30.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Features: - Electric Heating Pad - Large Pillow Warming Blanket Style - Increase Blood Flow & Reduce Body Pain Heat Pad Therapy - Simple Electric Plug-in Design - Instant Heat, Quick Warming Operation - Soothing Heat Relief for Arthritis & Sore Muscles - Super Soft Comfortable & Cosy Fabric Material - Lightweight & Portable - Wired Handheld Controller - Digital LCD Display with Temperature Readout - Six Personalized Heat Settings to Customized Heat Intensity - Adjustable Time Mode Settings with Automatic Power Off - Lab Tested & Safety Certified Approved - Washable: Detachable Wired Controller for Pad Cleaning - Not suitable for children - Used for Feet, Legs, Lower Body & Upper Body Application What’s In the Box: - Electric Heating Pad - Integrated Digital Controller - Storage / Travel Bag Technical Specs: - Heating Element Power: 85 Watt - Maximum Temperature Reached: 176° Fahrenheit (80° Celsius) - Adjustable Time Settings: 30 Mins, 60 Mins, 90 Mins - Construction Material: Coral Fleece Knitted Blanket, Engineered ABS - Power Cable Length: 7.0’ ft. - Power Supply: 120V - Total Heating Pad Size (L x W x H): 24.0’’ x 12.0’’ x 1.1’’ -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.