Shop All Gate Operators & Accessories
This Product is Discontinued
Serenelife
Sliding Gate Opener (Discontinued)
Mfr # SLGATEOP
Zoro # G000681183
Free Shipping & Returns
This Product is Discontinued
Product Information
- Brand Serenelife
- MFR # SLGATEOP
- Zoro # G000681183
- UPC # 842893131610
- Country of Origin China
- Category Gate Operators & Accessories
Description
Features: - Black Motor Cover - Magnetic Limit Switch - Built-in Control Board without Soft Start-Slow Stop Function - 10-90 Seconds Gate Opening/Closing Time Depends on the Gate Weight and Length - Easy to Install - Suitable for All Types of Sliding Gates - Perfect for Driveway Gates Made by Steel, Wood, Vinyl, and Shaped as Tube, Panela and Chain Link - Safe to Use and Switch - Constructed with an Aluminum Alloy Chassis - Corrosion Resistant and Light Enough for One Person to Carry and Install - Heavy Duty Gate Motor Opens Gates - Strong and Durable Enough to Stand Up to Regular Activity - Includes 2 Remotes with Codes that are Entirely User Programmable and User Erasable What's in the Box: - (1) Gate Opener - (2) RT11 Remote Transmitters - (1) Detachable Mounting Base - (1) 6m Chain - (2) Emergency Release Key - (1) Full Set of Required Installation Hardware - (1) Warning Sign Technical Specs: - Power Supply: AC 220V/50Hz; 110V/60Hz - Motor Power: 280W - Max. Torque: 16 Newton Meters (Nm) - Max. Gate Weight: 1322 lbs. - Max. Gate Length: 26 ft. - Gate Moving Speed: 13m/min - Maximum Loading Weight: 600Kg - Remote Control Distance: =30m - Remote Control Mode: Single Button Mode - Limit Switch: Magnetic Limit Switch - Working Noise: =56dB - Working Duty: S2, 20min - Recording of Up Remote Controls: 25 - Working Temperature: -20°C ~ +70°C - Battery Cell Type: Lithium Metal - Remote Control Battery Type: CR2032 Batteries (Not Rechargeable) - Construction Material: Aluminum Alloy Reduction Gearbox + Plastic Cover - Product Dimensions (L x W x H): 12.76'' x 9.25'' x 20.59'' -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.