Shop All Outdoor Lawn Games
Serenelife
Saucer Swing With Play Tent
Mfr # SLSWNG350
Zoro # G700687140
product price: $82.55
/ea
Free Shipping & Returns
$82.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Serenelife
- MFR # SLSWNG350
- Zoro # G700687140
- UPC # 842893117461
- Country of Origin China
- Category Outdoor Lawn Games
Description
Features: - Relaxing Tree Swing Fun for Kids, Teens & Small Adults! - Universal Hanging Rope Swing Seat Kit: Mounts to Trees & Posts - Perfect for Use as a Reading Nook, Resting Pod or Hanging Chair - Comfortable & Padded Saucer Style Seat Swing - Includes Detachable Hangout Play Tent - Adjustable Swing Height Placement - Excellent for Home and Backyard Installation - Easy-to-Assemble for Quick Setup & Portability - Super Sturdy Construction for Spinning Swing Safety - Weatherproof & Water-Resistant Fabric - Environmentally Friendly Construction - For Indoor / Outdoor Use - *Some Assembly Required What’s in the Box: - Round Saucer Swing Seat & Cover - Detachable Play Tent - (2) Swing Ropes Technical Specs: - Rope Swing Length: 63’ ft. -Each - Max Weight Support: Up to 600 lbs - Swing Seat Size (Diameter): 40’’ -inches - Play Tent Size (D x H): 40’’ x 52’’ - inches - Construction Materials: Polyester Play Tent, Steel tube Metal Swing Frame - Total Swing Kit Assembled Size with Frame (L x W x H): 39.4’’ x 39.4’’ x 63’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 500 lb. Rated Stadium Chair, Bright Green, PK2 (2-XU-STA-BGR-GG)
- OREGON SpeedCut NK Bar, .325"Ptch, .050"Gauge, A074 Bar Mnt, 18" (180TXLBA074)
- EAGLE MFG Cigarette Receptacle, 1-1/4 gal., Brown (1206BROWN)
- MTD Wheel-Cog Beige Dr (934-04348)
- SERENELIFE Child & Adult Tree Swing - Outdoor Hanging Rope Swing Kit (SLSWNG250)
- SERENELIFE 44" Skateboard, SL7SBBK (SL7SBBK)
- SERENELIFE 28" Skateboard, SL5SBBK (SL5SBBK)
- SERENELIFE Spider Web Chair Swing (SLSWNG125)
- SERENELIFE Two-Stepper Ladder For Sltra12Bl (SLTRA12LDR)
- SERENELIFE 28" Skateboard, SL5SBGR (SL5SBGR)
- MKF COLLECTION BY MIA K. FARROW Colonial Chestnut Theme Cornhole Set with bags - 8 x 24 x 48 in. (109-Colonial)
- Serenelife Outdoor Lawn Games