Shop All Outdoor Fireplaces, Fire Pits & Accessories
Serenelife
Propane Gas Fire Pit Table - 50,000 BTU Square Gas Firepits with Cover for Outside
Mfr # SLFPCN56
Zoro # G701902044
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Serenelife
- MFR # SLFPCN56
- Zoro # G701902044
- UPC # 842893135687
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
Features: - Not Convertible to Natural Gas - Assembled Gas Hose Regulator - Adjustable Flame Height by Valve Knob - Sturdy Gas Fire Pit Table - Easy to Put Propane Tank, In, and Out - Control Panel - 50,000 BTU Heat output - Stainless Steel Burner - Constructs with Weather Resistant - Safe and ETL Certified and Approved - Decorative Lave Rock Set - Creates an Elegant Atmosphere in the Garden, Terrace, Balcony, or Backyard What's in the Box: - 201 SS Burner - Copper Injector - Control Knob - Gas Valve - Igniter - Corrugated Pipe - Thermocouple - Fire Pin with Protective Guard - PVC Cover - Lava Rock - User manual Technical Specs: - Construction Material: MGO - Heat Output: 50,000 BTU - Regulator Valve with Gas Hose Length: 15'' -inches - Primary Fuel Type: Liquid Propane - Propane Tank Weight: 20lbs. (Not Included) - Ignition Type: Pulse Ignition - Product Dimension (L x W x H): 42'' x 20'' x 23.6'' -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Clorox Pool & Spa XtraBlue 23025CLX Chlorinating Tablet, Solid, Chlorine, 25 lb (24225CLX)
- HIGH COUNTRY PLASTICS Grain Pan Feeder, 6 Gallon Capacity (GPF-6)
- WIRTHCO ENGINEERING WirthCo 80829 Vinyl Quick Disconnect, Male - 0.250 Tab, 12-10 AWG, Pack of 25 (80829)
- CORONA TOOLS Corona Concentrated Shampoo 3 liters (1643)
- SERENELIFE Propane Gas Fire Pit Table - 40,000 BTU Round Gas Firepits with Cover for Outside (SLFPBAL)
- SERENELIFE Propane Gas Fire Pit Table - 50,000 BTU Square Gas Firepits with Cover for Outside (SLCNX76)
- SERENELIFE Propane Gas Fire Pit Table - 40,000 BTU Square Gas Firepits with Cover for Outside (SLFPCN42)
- SERENELIFE Outdoor Propane Gas Fire Pit Table - 50,000 BTU Rectangle Wicker Gas Firepit with tile tabletop and (SLFPTIL49)
- SERENELIFE Propane Gas Fire Pit, SLFPTL (SLFPTL)
- SERENELIFE Wood Burning Fire Pit (SLCARFP54)
- THE OUTDOOR PLUS 38 Round Canvas Bowl Cover (OPT-BCVR-38R)
- Serenelife Outdoor Fireplaces, Fire Pits & Accessories