Shop All Outdoor Fireplaces, Fire Pits & Accessories
Serenelife
Propane Gas Fire Pit Table - 50,000 BTU Square Gas Firepits with Cover for Outside
Mfr # SLCNX76
Zoro # G201902254
product price: $638.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$638.99
Free 30-Day Returns
Product Information
- Brand Serenelife
- MFR # SLCNX76
- Zoro # G201902254
- UPC # 842893135656
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
Features: - Not Convertible to Natural Gas - Assembled Gas Hose Regulator - Adjustable Flame Height by Valve Knob - Sturdy Metal Gas Fire Pit Table - Control Panel - 50,000 BTU Stainless Steel Burner - Constructs with Weather Resistant - Safe and ETL Certified and Approved - Decorative Lave Rock Set - Creates an Elegant Atmosphere in the Garden, Terrace, Balcony, or Backyard What's in the Box: - 201 SS Burner - Copper Injector - Control Knob - Gas Valve - Igniter - Corrugated Pipe - Thermocouple - Fire Pin with Protective Guard - PVC Cover - Lava Rock - User manual Technical Specs: - Construction Material: MGO - Heat Output: 50,000 BTU - Regulator Valve with Gas Hose Length: 118.1'' -inches - Primary Fuel Type: Liquid Propane - Propane Tank Weight: 20lbs. (Not Included) - Ignition Type: Pulse Ignition - Product Dimension (L x W x H): 54.33' x 27.95'' x 13.78' -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Generator Belt Fits IH Fits FARMALL M, and Super M (54867D)
- EMSCO GROUP Landscape Rock, Natural Rock Appearance, Small, Lightweight (2883-1)
- AMES 36" Auto Foa Snow Brush (ABTT3612)
- MTD Knob-Height Adjust (720-04130)
- SERENELIFE Wood Burning Fire Pit (SLCARFP54)
- SERENELIFE Propane Gas Fire Pit Table - 50,000 BTU Square Gas Firepits with Cover for Outside (SLFPCN56)
- SERENELIFE Outdoor Propane Gas Fire Pit Table - 50,000 BTU Rectangle Wicker Gas Firepit with tile tabletop and (SLFPTIL49)
- SERENELIFE Propane Gas Fire Pit, SLFPTL (SLFPTL)
- SERENELIFE Propane Gas Fire Pit Table - 40,000 BTU Square Gas Firepits with Cover for Outside (SLFPCN42)
- SERENELIFE Propane Gas Fire Pit, SLFPS3 (SLFPS3)
- SUNBEAM Sunbeam Edge Aluminum Fire Table (9107)
- Serenelife Outdoor Fireplaces, Fire Pits & Accessories