Serenelife

Propane Gas Fire Pit Table - 40,000 BTU Round Gas Firepits with Cover for Outside


product price: $513.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Features: - Not Convertible to Natural Gas - Assembled Gas Hose Regulator - Adjustable Flame Height by Valve Knob - Sturdy Metal Gas Fire Pit Table - Control Panel - 40,000 BTU Stainless Steel Burner - Constructs with Weather Resistant - Safe and ETL Certified and Approved - Decorative Blue Glass Rock Set - Creates an Elegant Atmosphere in the Garden, Terrace, Balcony, or Backyard What's in the Box: - 201 SS Burner - Copper Injector - Control Knob - Gas Valve - Igniter - Corrugated Pipe - Thermocouple - Fire Pin with Protective Guard - PVC Cover - Blue Glass Rocks - User manual Technical Specs: - Construction Material: MGO - Heat Output: 40,000 BTU - Regulator Valve with Gas Hose Length: 118.1'' -inches (3000mm) - Primary Fuel Type: Liquid Propane - Propane Tank Weight: 20lbs. (Not Included) - Ignition Type: Pulse Ignition - Product Dimension (L x W x H): 30'' x 30'' x 16.9'' -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.