Serenelife

Portable Infrared Sauna, SLISAU30BK


product price: $475.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

  • Brand Serenelife
  • MFR # SLISAU30BK
  • Zoro # G100681762
  • UPC #
    842893117683
  • Country of Origin China
  • Category Saunas

Description

Features: - Easy Access Sit-in Steam Sauna Design - Compact Spa Size Perfect for In-Home Use - Detoxifying & Soothing Infrared Heated Body Therapy - Portable, Personal Home Sauna Style - High-Powered Heating Element - Includes Foldable Chair for Comfortable Seating - Energy & Power Efficient Design, Low-cost Heating Sauna - Convenient Hand Access Zippers for Book/Magazine Reading - Wired Controller For Timer & Auto Heat Setting - Integrated Foot Pad Heating Mat - Used For Personal Health, Detox, Weight Loss, Fatigue & Stress Relief What’s In the Box: - Home Sauna Tent - Foldable Chair - Heated Foot Pad Technical Specs: - Power Output: 1300 Watt - Steam Sauna Heating Element: Carbon Fiber Heating Panels - Maximum Temperature Reached: 140° Fahrenheit (60° Celsius) - Adjustable Time Setting: Up To 60 Minutes - Construction Materials: Oxford Fabric, Aluminium Insulated Film, Metal Alloy Frame - Power Cord Length: 5.3’ ft. - Power Supply: 120V - Total Assembled Sauna Size (L x W x H): 35.4’’ x 35.4’’ x 70.9’’ -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.