Shop All Disposable Gloves
Serenelife
Nitrile/Vinyl Blend Disposable Gloves, 3 mil Palm, Nitrile/Vinyl, Powder-Free, M, Blue
Mfr # SLGLVNIT100MD
Zoro # G500681324
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile/Vinyl
- Palm Thickness 3 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Product Information
- Brand Serenelife
- MFR # SLGLVNIT100MD
- Zoro # G500681324
- UPC # 842893132778
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Nitrile/Vinyl Blend Disposable Gloves |
Color | Blue |
Material | Nitrile/Vinyl |
Palm Thickness | 3 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Industrial Grade |
Sterile/Non-Sterile | Non-Sterile |
Description
Features: - Puncture Resistance, Non-Sterile Gloves - Flexible and Resilient - Soft and Comfortable - Easy to Take On/Off - Protection against Pathogens and Contaminants - Designed with Fully Textured Grip for Hold Things Easily - Suitable for Multiple Occasions - Made of High-Quality Materials - Great Use for Automotive Detailing, Light Household Work, Food Service, and Cleaning - Ideal for Allergic to Natural Rubber Latex What's in the Box: - (100) Industrial Gloves (Medium Size) Technical Specs: - Construction Material: Nitrile, Vinyl - Thickness: 0.003'' -inch (3mil) - Product Dimensions (L x W): 9.45'' x 3.74'' -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Premium Goatskin TIG Welding Gloves, Large (PW2101L)
- ZORO SELECT Sign, 11 3/4 in H, 9 3/4 in W, Aluminum, Square, English, Spanish, 4W945 (4W945)
- HONEYWELL NORTH Survivair™2000, S-Series Half Mask, M (B260000)
- ERGODYNE Support, Back, 2000SF, 2X, Black (11286)
- SERENELIFE Nitrile/Vinyl Blend Disposable Gloves, 3 mil Palm, Nitrile/Vinyl, Powder-Free, L, Blue (SLGLVNIT100LG)
- VGUARD A63C1, Hybrid EVA Disposable Gloves, 4 mil Palm, Hybrid EVA, Powder-Free, M, 2000 PK, Clear (A63C12)
- ANSELL Diamond Grip Plus, Disposable Gloves, 5.1 mil Palm, Latex, Powder-Free, XS, 100 PK, Beige (DGP-350-XS)
- ANSELL Nitrile Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Green (GLV2007XL)
- AMMEX Nitrile Exam Gloves, 3 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Indigo (AINPF44100)
- TOUCHFLEX TouchFlex, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 10 PK, Lavender (NGPF7001-V)
- CONDOR Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 50 PK, Blue (48UN21)
- Serenelife Gloves & Hand Protection