Shop All Water Sports Equipment
Serenelife
Inflatable Towables Water Tubes, SLTOWBL20
Mfr # SLTOWBL20
Zoro # G300687458
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Serenelife
- MFR # SLTOWBL20
- Zoro # G300687458
- UPC # 842893118147
- Country of Origin China
- Category Water Sports Equipment
Description
Features: - Improved Backrest and Air Cushioned Stabilizer Walls - Front Tow Point - Heavy-Gauge PVC Air Chamber - Heavy-Duty, Full Nylon Cover with Zipper - Speed Safety Valve - EVA Foam Seating Pads - Four Deluxe Handles with Knuckle Guards - Anti-Leakage, Reinforced Air Bladder - Durable Nylon Tow Rope with Manual Air Pump, Repair Patches and a User Guide - Great Fun for all Ages. Max Capacity - 2 Riders What’s in the Box: - Inflatable Towable Tube Technical Specs: - Material: 420D Nylon with PU Coating; 0.7 mm PVC - Package: 1 pc. Per Polybag then into Brown CTN with Shipping Mark - Product Dimensions (L x W x H): 85.04” x 74.02 x 31.10” –inches - Pulling Load: 4500 lbs.
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
- PLASTIFLEX Plastiflex ST1550 1.5 in. x 50 ft. Vacuum Hose (ST1550)
- A & I PRODUCTS Pin, Fastener 9.5" x6" x2.2" (A-RE150871)
- XPOSE SAFETY 16 ft x 20 ft Heavy Duty Tarp, Green/Black, Polyethylene (MTGB-1620-X)
- CLASSIC ACCESSORIES OverDrive PolyPRO 3 Grey Teardrop Trailer Cover, 12 ft - 15 ft L (80-480-173101-RT)
- SERENELIFE Inflatable Towables Water Tubes, SLTOWBL30 (SLTOWBL30)
- SERENELIFE Single-Layer Standup Paddle Board With A (SLSUPB636)
- SERENELIFE Inflatable Towables Water Tubes, SLTOWBL10 (SLTOWBL10)
- SERENELIFE Thunder Wave Water Sport Knee-Board, SLKB10 (SLKB10)
- SERENELIFE Thunder Wave Sup - Stand Up Water Paddle-Board, SLSUPB10 (SLSUPB10)
- SERENELIFE Thunder Wave Water Sport Knee-Board, SLKB20 (SLKB20)
- SCOTTY 141 Kayak/SUP Transducer Arm Mount w/438 Gear Head (0141)
- Serenelife Water Sports Equipment