No Product Image Available

Serenelife

Heavy-Duty Oval Swing - Sturdy and Durable Swing for Indoor and Outdoor Use (Green)


product price: $82.95
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Features: - Universal Hanging Swing Rope: Mounts to Trees & Posts - Relaxing, Swinging Fun for Children, Teens & Small Adults - Easy-to-Assemble for Quick Setup & Portability - Comfortable Oval Swing Seat - Marine Grade Waterproof Rated Construction - Weatherproof & Water-Resistant Fabric - Reinforced Cushion-Padded Metal Frame - Durable Thick-Braided Swing Rope - Indoor/Outdoor Use - Super Sturdy Construction - *Some Assembly Required What’s in the Box: - Fabric Seat - Metal Seat Frame - Swing Ropes Technical Specs: - Construction Material: 600D Polyester Oxford - Recommended Ages: 3 months and up - Weight Capacity: Up to 330 lbs. - Swing Ropes Length: 5.58 ft. - Product Dimension (L x W x H): 65.8'' x 27.9'' x 66.9'' -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.