Shop All Exercise & Mobility
Serenelife
Foot Bath Massager
Mfr # SLFTSP20
Zoro # G600681774
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Serenelife
- MFR # SLFTSP20
- Zoro # G600681774
- UPC # 842893136691
- Country of Origin China
- Category Exercise & Mobility
Description
Features: - Pamper Your Feet with a Soothing Foot Spa Bath - Built-in Heat & (4) Motor-Driven Feet Massage Rollers - Foot Sauna Therapy: Catches Warm Vapors for Extra Relief - Anti-Spill Leg Cushions Reduce Unwanted Splashes - Simple Electric Plug-in Design - Digital LCD Display with Button Controls - Adjustable Time & Temperature Settings - Unique Button Activated ‘Water Bubbles’ Function - Comfortable Relief for Tired Ankles, Feet, Toes & Heels - Strong, High-Powered Massage Motors - Targets Aching Pains & Acupuncture Points - Improves Blood Circulation & Pain Relief - Detox Feet to Soften Callouses & Tough Skin - Integrated Water Drainage Pipe - Convenient Wheels & Lift-Up Handle for Easy Transport & Storage - Perfect Soothing Comfort for Use in Any Room in the House Technical Specs: - Power Output: 500 Watt - Water Capacity: 3.4 Gal. (12.8 Liters) - Temperature Adjustment: 95 - 118° Fahrenheit - Time Adjustment: 10 - 60 Minutes - Construction Material: Engineered ABS - Power Cord Length: 4.9’ ft. - Power Supply: 120V - Dimensions (L x W x H): 17.2’’ x 14.4’’ x 13.8’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 6x10", 2mL, Clear, PK1000 (Z2.0610)
- QUALITYCARE Abdominal Binder; 4 Panel (QU33263)
- DYNAREX DynaSilk with Aloe 1 Gallon (1392)
- FERNO Traction Splint, Pediatric, Black, Aluminum (443)
- SERENELIFE Shiatsu Foot Massager (SLFTMSG20)
- SERENELIFE Bubble Bath Mat Body Spa Massage With Warm Air (PHSPAMT24HT)
- SERENELIFE Serene Life Bubble Bath Mat Body Spa Massage (PHSPAMT22)
- SERENELIFE Foot Massager With Vibration Therapy (SLFTMSG45)
- FABRICATION ENTERPRISES Fabrication Enterprises 10-0948 Containers And Lids Only For 3 Oz. Putty (10-0948)
- AFH AFH 14-1434 Stainless Steel Massage Stick Set withbox; Very-Fine & Fine (14-1434)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-1056 Baseline Bubble Inclinometer (12-1056)
- Serenelife Therapy & Rehabilitation