Shop All Portable Safes
Serenelife
Fireproof Electronic Safe Box (9 Inch)
Mfr # SLSFE12
Zoro # G0621637
product price: $54.25
/ea
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Style Digital Keypad
- Fire Rated Yes
Product Information
- Brand Serenelife
- MFR # SLSFE12
- Zoro # G0621637
- UPC # 68888770927
- Country of Origin China
- Category Portable Safes
Details
Lock Style | Digital Keypad |
Fire Rated | Yes |
Item | Fire Rated Security Safe |
Description
The Serene Life Fireproof Electronic Safe Box will keep your valuables secure and protected. Use the front panel digital button control pad for convenient electronic locking system control. Enjoy hassle-free operation and gain quick access to your belongings after entering your configurable key code. The safe box also allows for manual mechanical override access via the 2 included safe keys. Additional features include rugged steel alloy construction, dual security steel door locking bolts, corrosion- and stain-resistant powder coat finish, and pre-drilled anchor holes for permanent safe mounting in a convenient location. Store your valuables and keep them protected with the Serene Life home and office digital safe! This safe box is 9.1" L x 6.7" W x 6.7" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 T-Slotted Extrusion, 10S, 72 Lx1 In H (1010-72)
- DURHAM MFG Compartment Box with 6 compartments, Plastic, 1 3/4 in H x 10-13/16 in W (SP6-CLEAR)
- KRUEGER Therma Level Gauge, Tank 40", 1.5"NPT (H-1.5-40-S1)
- AKRO-MILS Nesting Storage Shelf Bin, Plastic, 30120, 4-1/8 in W in x 11-5/8 in D in x 4 in H, Blue (30120BLUE)
- SERENELIFE Electronic Safe, SLSFE12 (SLSFE12)
- SERENELIFE Electronic Safe, SLSFE15 (SLSFE15)
- SERENELIFE Fingerprint Electronic Safe, SLSFE18FP (SLSFE18FP)
- SERENELIFE Compact Electronic Safe Box w/ Mech. Override, Includes Keys, SLSFE14 (SLSFE14)
- FLEMING SUPPLY Diversion Book Safe, 1.8 lb, Key Lock (283784BPT)
- HONEYWELL Fire Rated Security Box, 0.48 cu ft, 9.1 lb, Keyed Lock (6109)
- QUALARC Drawer Safe (NOCH-11EL)
- Serenelife Portable Safes