Shop All Portable Safes
Serenelife
Electronic Safe, SLSFE12
Mfr # SLSFE12
Zoro # G600680630
original price:
$53.69
5% off
new price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lock Style Digital Keypad
- Fire Rated No
Product Information
- Brand Serenelife
- MFR # SLSFE12
- Zoro # G600680630
- UPC # 68888770927
- Country of Origin China
- Category Portable Safes
Details
Lock Style | Digital Keypad |
Item | Security Safe |
Fire Rated | No |
Description
Features: - Heavy-Duty, Rugged & Reliable Safe Box - Electronic Lock System with Mechanical Override - Includes (2) Keys for Manual Safe Access - Digital Touch Button Control Pad - Customizable Password/Key Code Setting - Reinforced Solid Steel Wall Construction - Dual Security Steel Door Locking Bolts - Corrosion & Stain-Resistant Powder Coat Finish - Pre-Drilled Anchor Holes for Wall/Floor Mounting - LED Low Battery Indicator - Perfect for Home, Office or Business Use What’s in the Box: - Safe Box - Mounting Bolts - (2) Keys - (4) x ‘AA’ Batteries Technical Specs: - Construction Material: Engineered Steel Alloy - Steel Thickness: 3mm Door, 2mm Body - Battery Operated Digital Panel: Requires (4) x ‘AA’ Batteries - Total Safe Dimensions (L x W x H): 9.1’’ x 6.7’’ x 6.7’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Compartment Box with 12 compartments, Plastic, 1 3/4 in H x 6-3/16 in W (T612)
- AMGOOD Stainless Steel Wall Shelf, 48 Long X 24 Deep (AMG WS-2448)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 34 inx1 in, Quick-Adjust (P34C)
- VESTIL Stackable Bar Cradle (CRAD-56)
- SERENELIFE Electronic Safe, SLSFE15 (SLSFE15)
- SERENELIFE Fingerprint Electronic Safe, SLSFE18FP (SLSFE18FP)
- SERENELIFE Compact Electronic Safe Box w/ Mech. Override, Includes Keys, SLSFE14 (SLSFE14)
- FIRST ALERT Fire Safe .17 Cu Ft (2011F)
- KEYGUARD Pro Wall Mount (SL-590)
- TOTALTURF High-Security Steel Wall Safe (TO75133)
- SENTRY SAFE Fire Rated File Safe, 0.66 cu ft, 44 lb, Digital Lock (FHW40300)
- Serenelife Portable Safes