Shop All Portable Safes
Serenelife
Electronic Safe Box With Mechanical Override, Includes Keys, SLSFE342
Mfr # SLSFE342
Zoro # G900680668
original price:
$84.77
14% off
new price: $72.79
/ea
$72.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lock Style Digital Keypad
- Fire Rated No
Product Information
- Brand Serenelife
- MFR # SLSFE342
- Zoro # G900680668
- UPC # 68888771009
- Country of Origin China
- Category Portable Safes
Details
Lock Style | Digital Keypad |
Item | Security Safe |
Fire Rated | No |
Description
Features: - Heavy-Duty, Rugged & Reliable Safe Box - Electronic Lock System with Mechanical Override - Includes (2) Keys for Manual Safe Access - Digital Touch Button Control Pad - Customizable Password/Key Code Setting - Convenient ‘Drop-in’ Slot Window for Documents/Bill Insertion - Reinforced Solid Steel Wall Construction - Dual Security Steel Door Locking Bolts - Corrosion & Stain-Resistant Powder Coat Finish - Pre-Drilled Anchor Holes for Wall/Floor Mounting - Perfect for Home, Office or Business Use What’s in the Box: - Safe Box - Mounting Bolts - (2) Keys - (4) x ‘AA’ Batteries Technical Specs: - Construction Material: Engineered Steel Alloy - Steel Thickness: 4mm Door, 2mm Body - Battery Operated Digital Panel: Requires 4 x ‘AA’ Batteries - Total Safe Dimensions (L x W x H): 13.8’’ x 9.8’’ x 9.8’’ - inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Box Locker, (3) Wide, (6) Tier, Steel, Gray, Powder Coated Finish, 36 in W, 18 in D, 78 in H (DD53623PC)
- ECONOCO Skirt Hanger, Metal, 12", Loop Hook, PK100 (SKT/12-LH)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EA4R362472-02)
- MORSE Morse MORplug Ductile Iron Drum Bung Plug Wrench Model 59 (59)
- SERENELIFE Compact Electronic Safe Box w/ Mech. Override, Includes Keys, SLSFE14 (SLSFE14)
- SERENELIFE Fingerprint Electronic Safe, SLSFE18FP (SLSFE18FP)
- SERENELIFE Electronic Safe, SLSFE15 (SLSFE15)
- SERENELIFE Electronic Safe, SLSFE12 (SLSFE12)
- SENTRY SAFE Compact Safe, 0.05 cu ft, 2 lb, 3 Number Mechanical Lock (P005C)
- SURESEAL BY FIREKING Fire Rated Chest Safe, 0.15 cu ft, 20.4 lbs lb, Key Lock (SS102)
- FIREKING Chest, Fireproof/Waterproof (SS103)
- Serenelife Portable Safes