Shop All Insect Killers
This Product is Discontinued
Serenelife
Electric Bug Zapper - Indoor Plug-In Pest Control Uv Lamp, PSLBZ54 (Discontinued)
Mfr # PSLBZ54
Zoro # G502209168
This Product is Discontinued
Product Information
- Brand Serenelife
- MFR # PSLBZ54
- Zoro # G502209168
- UPC # 842893106625
- Country of Origin China
- Category Insect Killers
Description
Features: - Home Bug Zapper Pest Control - Effectively Eliminates Unwanted Bugs & Pests - Hassle Free Operation: Simple Plug-in Operation - Eco-Friendly Insect Killer: No Harmful Chemicals - Fully Open Design for Extra-Wide Area Coverage - Safely Attracts Insects with UV (Ultra Violet) LED Lamp - Easy Clean-Up: Removable Waste Bucket Tray - Convenient Hook for Indoor Hanging - Rugged & Durable Construction - Zaps Annoying Flies, Mosquitoes & Other Small Insects Technical Specs: - Coverage Area: Up to 2000’+ Square Feet - Construction Material: Fireproof Engineered ABS - LED Lamp Type: UV-A LED (16 pc.) - UV LED Voltage: 4000V - Lamp Life: 20,000+ Hours - Power Cord Length: 3.30' ft. - Dimensions (L x W x H): 12.9’’ x 3.9’’ x 10.3’’ –inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.