Shop All Indoor Game Tables
Serenelife
Durable Indoor Table Tennis Table - Designed with MDF Table Top for Optimal Bounce
Mfr # SLPPTB22
Zoro # G801902258
product price: $511.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$511.99
Free 30-Day Returns
Product Information
- Brand Serenelife
- MFR # SLPPTB22
- Zoro # G801902258
- UPC # 842893136295
- Country of Origin China
- Category Indoor Game Tables
Description
Features: - Box Steel Apron for Durability - Comes with 50% Pre-assembled - Easy Set-up by Two People in just 40 minutes - Includes Net and Clip Set - For Indoor Use Only - DSG Exclusive - Swivel Wheels with Locking Casters for Safe Transport - Matte Grey Finish - 4/5"x2” Box Steel Apron - Foldable Design and Simple & Fast Assembly - Integrated Paddle and Ball Storage - Leg Levelers and Bumper Corners for Stability and Protection What's in the Box: - Table tennis table - Net and clip set - Instruction book Technical Specs: - Wheel diameter: 3" -inches - Construction Material:MDF+STEEL - Table Top Thickness: 7/10'' -inches - Lockable Casters Length: 3'' -inches - Net Length: 66-1/5'' -inches - Playback Position Dimensions (L x W x H): 107-9/10'' x 60'' x 7/10'' -inches - Storage Position Dimensions (L x W x H): 63'' x 57'' x 5-7/10'' -inches - Table Dimensions (L x W x H): 107-9/10'' x 60'' x 29-9/10'' -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Cross Handle Pin Kit (HYM40-0160)
- LANDSCAPERS SELECT Shovel, Steel Blade, 28 in L Handle W/ D-Grip (34450)
- GRANITE WARE POT/LID BLACK 4QT (38722)
- JRM CHEMICAL Soil Moist 8 Lb Pail (JCD-08BKSM)
- SERENELIFE 76'' Portable and Foldable Pool Table with Accessory Kit (SLPO730)
- SERENELIFE Ping Pong Paddle Set - 4 Wood Ping Pong Paddles, 8 Tournament Table Tennis Balls and Paddle Case (SLPPRAC)
- PYLE Audio Mixer, PMX464 (PMX464)
- PYLE Portable Sound Vocal Booth X 2 (PSIB27X2)
- TOY TIME Texas Holdem Poker Folding Tabletop with Cupholders (262018CNZ)
- PYLE 6-String Electric Guitar Kit- Includes Amplifier with Accessory Kit (PEGKT99BK)
- BRI-RUS SPEC BRI-RUS SPEC SL2222S 22 x 22 In. Skylight; Smoke (B1G-SL2222S)
- Serenelife Indoor Game Tables