Shop All Indoor Game Tables
Serenelife
Durable Indoor Table Tennis Table - Designed with MDF Table Top for Optimal Bounce
Mfr # SLPPT15
Zoro # G401902283
product price: $482.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$482.99
Free 30-Day Returns
Product Information
- Brand Serenelife
- MFR # SLPPT15
- Zoro # G401902283
- UPC # 842893136288
- Country of Origin China
- Category Indoor Game Tables
Description
Features: - Box Steel Apron for Durability - Comes with 50% Pre-assembled - Easy Set-up by Two People in just 10 minutes - Includes Net and Clip Set - For Indoor Use Only - DSG Exclusive - Swivel Wheels with Locking Casters for Safe Transport - Blue Finish - 4/5"x1-3/5” Box Steel Apron - Foldable Design and Simple & Fast Assembly - Leg Levelers and Bumper Corners for Stability and Protection What's in the Box: - Table tennis table - Net and clip set - Instruction book Technical Specs: - Wheel diameter: 3" -inches - Construction Material:MDF+STEEL - Table Top Thickness: 7/10'' -inches - Lockable Casters Length: 3'' -inches - Net Length: 66-1/5'' -inches - Playback Position Dimensions (L x W x H): 107-9/10'' x 60'' x 7/10'' -inches - Storage Position Dimensions (L x W x H): 63'' x 57'' x 5'' -inches - Table Dimensions (L x W x H): 107-9/10'' x 60'' x 29-9/10'' -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLGLO Georgia Flag, 5x8 Ft, Nylon (141164)
- EXAIR Atomizing Spray Nozzle, 1 to 3.8 gph (EF1010SS)
- MTI INDUSTRY Detects Both LP And CO Gas Alerts To Leak With Beeping Without Digital Display Flush Mounting (25-742-BL-TR)
- PERKY-PET Copper Panorama Feeder (312C)
- SERENELIFE Ping Pong Paddle Set - 4 Wood Ping Pong Paddles, 8 Tournament Table Tennis Balls and Paddle Case (SLPPRAC)
- SERENELIFE 76'' Portable and Foldable Pool Table with Accessory Kit (SLPO730)
- DESIGN TOSCANO Celtic Walnut Heather Harp (MD4842)
- ELKADART Elkadart 21-2329-18 Razor Steel Tip Darts; Multi-Color - 18 g (21-2329-18)
- SHUBB Shubb GC-PB C7B Partial - Cover 2-3-4 or 5-4-3 - Brass Capo (GC-PB)
- ESCALADE SPORTS STIGA ADVANTAGE PRO TABLE TOURNAMENT-QUALITY INDOOR TENNIS TABLE (T8581W)
- WETSEL Wetsel 634550 15211 Log Rack Brackets - 4Pc (PAN15211)
- Serenelife Indoor Games