Shop All Outdoor Lawn Games
Serenelife
28" Skateboard, SL5SBBK
Mfr # SL5SBBK
Zoro # G400687242
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Serenelife
- MFR # SL5SBBK
- Zoro # G400687242
- UPC # 842893130255
- Country of Origin China
- Category Outdoor Lawn Games
Details
Item | Skateboard Equipment |
Description
Features: - Standard Skateboards with Double Warped Design - Black Grip Tape - Durable 6 ply Maple Deck and 5’’ Aluminum Truck - Canadian Maple Deck with High-Quality Components - High-Quality Smoothly PU Wheels - Double Kick Tails for Added Fun and Versatility - Sand Grit Finish on Top to Grip Feet - Asymmetric Front and Back Kick Tails - Easy to Skate, Carry and Store - Non-Slip and Waterproof Emery Sand Paper above the Skateboards Deck - Provides More Stability and Safety for Users - Support More Advanced Skate Tricks Such as Sharp Turns, Pivots, Slides and Street Skating - Great Complete Carve Skateboard for Both Beginners and Intermediates No Assembles Needed What's in the Box: - 6'' Canadian and Bamboo Maple Deck Skateboard Technical Specs: - Construction Material: 5 Layer Canadian Maple, 1 Lay Bamboo - Wheel Material: PU Highly Elastic Wheel or Rubber Wheel - Wheel Thickness: 1.78’’ -inches (45 mm) - Wheel Diameter: 2.36’’ -inches (60mm) - Truck: 5'' Aluminum Black Color - Quality Wheels 60 x 45mm PU Cast HR 85a with ABEC 7 Bearings - Maximum Weight Capacity: 220 lbs. - Product Dimension (L x W x H): 28'' x 8'' x 5'' -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS FUEL CAP, STEEL HONDA GX 160 17620-ZH7-2 3" x3" x0.25" (A-B1HD0002)
- OREGON Oil Drain Valve (45-118)
- ZARC Carrying Case, Belt Loop/Belt Clip (PSH-5003C4X)
- DUCK COVERS Elegant Swiss Coffee Patio Round Fire Pit Cover, 50" Dia x 24"H (LFPR5024)
- SERENELIFE Child & Adult Tree Swing - Outdoor Hanging Rope Swing Kit (SLSWNG250)
- SERENELIFE Spider Web Chair Swing (SLSWNG125)
- SERENELIFE Two-Stepper Ladder For Sltra12Bl (SLTRA12LDR)
- SERENELIFE 44" Skateboard, SL7SBBK (SL7SBBK)
- SERENELIFE 28" Skateboard, SL5SBGR (SL5SBGR)
- CHAMPION SPORTS Sports Whistle, Metal, Silver, PK12 (401)
- STEALTH CAM iOS Card Reader (STC-SDCRIOS)
- Serenelife Outdoor Lawn Games