Shop All Dock Bumpers
Serco
Lip Brackets/Lugs, Latch Assist Arm 40K
Mfr # 586-0985
Zoro # G7947117
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Serco
- MFR # 586-0985
- Zoro # G7947117
- Country of Origin United States
- Category Dock Bumpers
Details
Item | Lip Brackets/Lugs,Latch Assist Arm 40K |
Description
Lip Brackets/Lugs,Latch Assist Arm 40K
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WAREHOUSE INNOVATIONS Laminated Bumper, LVB620-11 (24-2100)
- POST GUARD Post Guard® Bollard Cover CL1386-A, 7"Dia. X 60"H, Yellow W/Red Tape (CL1386-A)
- EVEREST 1.5"x15Ft 1100 LBS LOAD LIMIT RATCHET TIE DOWN 3PK W/ LOCKING HANDLES (A35151)
- ZORO SELECT Caster Wheel, Cast Iron, 5 in., 800 lb. (3G299)
- SERCO Lip Brackets/Lugs, Arm (Latch Assist) (586-0236)
- SERCO Lip Brackets/Lugs, Spring Rod Adjuster B (586-1361)
- SERCO Lip Actuators/Rods, Lip Latch Assy. (600-0708)
- SERCO Lip Actuators/Rods, Lip Assist Bar (8ft A (8-9041)
- SERCO Lip Brackets/Lugs, Spring Adjusting Loop (586-3009)
- SERCO Lip Actuators/Rods, Lip Assist Bar (8-9047)
- IDEAL WAREHOUSE INNOVATIONS Steel Face Bumper, TVB620-11SF (22-6140)
- Serco Dock Bumpers