Shop All Dock Bumpers
Serco
Lip Actuators/Rods, Lip Assist Bar (8ft A
Mfr # 8-9041
Zoro # G7948422
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Serco
- MFR # 8-9041
- Zoro # G7948422
- Country of Origin United States
- Category Dock Bumpers
Details
Item | Lip Actuators/Rods,Lip Assist Bar (8ft A |
Description
Lip Actuators/Rods,Lip Assist Bar (8ft A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 2 in W, Nylon, Yellow (EEF4-902-20)
- LIFT-ALL Roundsling, Endless, 19 ft L, 31000 lb Cap (EN360X19)
- S FOR SAFETY Double Swivel Ring - M 12 x1.75 (DSR M 12)
- SILVER SPRING Wheelchair Access Ramp w/Handrails (SSGHR-03)
- SERCO Lip Brackets/Lugs, Spring Adjusting Loop (586-3009)
- SERCO Lip Actuators/Rods, Lip Latch Assy. (600-0708)
- SERCO Lip Brackets/Lugs, Arm (Latch Assist) (586-0236)
- SERCO Lip Actuators/Rods, Lip Assist Bar (8-9047)
- SERCO Lip Brackets/Lugs, Spring Rod Adjuster B (586-1361)
- VESTIL Lightweight Recycled Plastic Speed Bump (SBG-48)
- VESTIL Extruded Rubber Fender Bumper M-6-12 - 12"L x 6"W x 6"H (M-6-12)
- Serco Dock Bumpers