Shop All Depository & Drop Safes
Sentrysafe
Under Counter Drop Slot Safe, 0.39 Cu. Ft. Capacity, Gray
Mfr # UC039K
Zoro # G208651445
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 12
- Outside Width 8
- Outside Depth 10/5/2016
- Material Steel
- Color Gray
Product Information
- Brand Sentrysafe
- MFR # UC039K
- Zoro # G208651445
- UPC # 49074010843
- Country of Origin China
- Category Depository & Drop Safes
Dimensions
Outside Height | 12 |
Outside Width | 8 |
Outside Depth | 10/5/2016 |
Details
Material | Steel |
Color | Gray |
Description
Key Lock: High security key lock ensure valuables remain protected against theft. Steel Construction: Steel construction for durable and reliable protection. Anti-fish Hopper: Anti-fish hopper prevents cash and deposits from being stolen during storage. Bolt down Hardware Included: Bolt down hardware included to ensure thieves cannot remove the safe from your home or office.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Clear Plastic Shelf Support with 5 mm Steel Pin - bag of 100 (1438CL-K)
- AKRO-MILS Akro-Mils Steel Small Parts Storage Cabinet 19228 - 17"W x 11"D x 11"H w/ 28 Gray Drawers (19228)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Not Specified, 16-1/2 in L, 10-7/8 in W, 3-1/2 in H (DG92035GY)
- TRESTON Drill Bit Holder, 1-3/4inHx1-5/8inW, 22lb. (838373-51)
- SENTRYSAFE Under Counter Drop Slot Safe, 0.25 Cu. Ft. Capacity, Gray (UC025K)
- SENTRYSAFE Front Loading Depository Safe, 0.94 Cu. Ft. Capacity, Black (DH074E)
- SENTRYSAFE Front Loading Depository Safe, 1.6 Cu. Ft. Capacity, Black (DH134E)
- SENTRY SAFE Depository Safe, with Programmable Electronic w/Time Delay 95 lb, 0.94 cu ft, Solid Steel (DH-074E)
- MESA SAFE CO Drop Slot Depository Safe, with Dual Keyed 22 lb, 0.2 cu ft, Steel (MUC2K)
- MESA SAFE Mesa Safe MFL2714E-ILK Depository Safe Single Door Inner Locker Electronic Lock (MFL2714E-ILK)
- MESA SAFE CO Depository Safe, with Electronic 191 lb, 3.6 cu ft, Steel (MFL3020EE)
- Sentrysafe Depository & Drop Safes