Shop All Portable Safes
Sentry Safe
Security Safe, 0.58 cu ft, 15.493 lbs lb, Digital Keypad; Electronic-Lock Override Key Lock
Mfr # X055
Zoro # G203474643
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sentry Safe
- MFR # X055
- Zoro # G203474643
- UPC # 49074022303
- Country of Origin China
- Category Portable Safes
Description
Top of the line protection—keep jewelry, petty cash, media-storage devices, documents, firearms, prescription medicines and other vital items safe from unauthorized access and theft. X055 Digital Security Safe features solid-steel construction, a pry-resistant door with concealed hinges and two live-locking bolts to minimize the potential for successful tampering. Battery-powered, digital locking system utilizes a programmable one-to-eight-digit code, and its locking mechanism automatically goes into a timed delay after three incorrect entry attempts. To bypass the digital lock or reset the combination, simply use the included electronic-lock override key. Digital lock requires two AA batteries (sold separately). Soft, interior lining and carpeted floor protects fragile and delicate valuables from damage. Included bolt-in/down hardware allows you to either mount the safe to your floor or install it into nooks and closets.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CON-TACT BRAND Shelf Liner, Clear Diamonds 20"x5 Ft., PK6 (05F-C5T20-06)
- AKRO-MILS Wire Shelf, 12"D x 24"W, 4 Shelves, Chrome (AWS1224SHELF)
- STEEL KING Stack Rack Base, 48x48,4000 lb, Wood Deck (HD4848SFWDHSVG)
- NEXEL Chrome Wire Shelving, 24W X 14D x 63H (14246C)
- SENTRY SAFE Compact Safe, 0.08 cu ft, 3 lb, Electronic with Delay Mode, Override Key Lock (P008E)
- SENTRY SAFE Security Safe, 0.4 cu ft, 12 lb (X041E)
- SENTRY SAFE Fire Rated File Safe, 0.66 cu ft, 44 lb, Digital Lock (FHW40300)
- SENTRY SAFE 0.28 cu ft Fire Rated Chest Safe, 20 lb, Privacy Key Lock, 6-3/5 in H x 15-2/5 in W x 14-1/3 in D (CFW20201)
- SENTRY SAFE Compact Safe, 0.05 cu ft, 2 lb, Privacy Key Lock (P005K)
- SENTRY SAFE Security Safe, 0.14 cu ft, 8.1 lb, Digital Lock (X014E)
- VAULTZ Chest Safe, 7.6 lbs, Combination Lock (VZ00323)
- Sentry Safe Portable Safes