Shop All Portable Safes
Sentry Safe
Security Safe, 0.14 cu ft, 8.1 lb, Digital Lock
Mfr # X014E
Zoro # G3941119
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 6 39/64 in
- Outside Width 9 in
- Outside Depth 6 5/8 in
- Material Steel
- Number of Bolts 2
Product Information
- Brand Sentry Safe
- MFR # X014E
- Zoro # G3941119
- UPC # 049074029883
- Country of Origin China
- Category Portable Safes
Dimensions
Outside Height | 6 39/64 in |
Outside Width | 9 in |
Outside Depth | 6 5/8 in |
Inside Width | 8 29/32 in |
Inside Height | 6 1/2 in |
Inside Depth | 6 1/2 in |
Details
Material | Steel |
Number of Bolts | 2 |
Max. User Codes | 1 |
Lock Style | Digital |
Capacity | 0.14 cu ft |
Includes | (2) keys |
Color | Black |
Net Weight | 8.1 lb |
Number of Shelves | 2 |
Finish | Powder Coated |
Number of Drawers | 0 |
Wall Thickness | 1/8 in |
Fire Rating | Not Rated |
Water Endurance | Not Specified |
Holds | Documents, Records and Valuables |
Item | Security Safe |
Fire Rated | No |
Description
Security Safe, Color Black, Net Weight 8.1 lb, Capacity 0.14 cu ft, Not Rated Fire Rating, Water Endurance 0, Material Steel, Finish Powder Coated, Max. User Codes 1, Number of Shelves 2, Number of Drawers 0, Lock Style Digital, Number of Bolts 2, Outside Height 6 39/64 in, Outside Width 9 in, Outside Depth 6 5/8 in, Inside Height 6 1/2 in, Inside Width 8 29/32 in, Inside Depth 6 1/2 in, Wall Thickness 1/8 in, Holds Documents, Records and Valuables, Includes (2) Keys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Infinity Single Tier 1 Door Locker, 18"Wx18"Dx72"H, Gray, Assembled (493661GY)
- ZORO SELECT Bracket, Shelf And Rod, 9x11 1/4 In (4PB75)
- GLOBAL INDUSTRIAL 5 Shelf, Extra Heavy Duty Steel Shelving Unit, 60inW x 24inD x 96inH, Gray (236646)
- ZORO SELECT Steel Wire Wall Shelf, 14"D x 36"W x 14"H, Chrome (2HGD2)
- SENTRY SAFE Compact Safe, 0.05 cu ft, 2 lb, Privacy Key Lock (P005K)
- SENTRY SAFE Compact Safe, 0.08 cu ft, 3 lb, Electronic with Delay Mode, Override Key Lock (P008E)
- SENTRY SAFE Fire Rated File Safe, 0.66 cu ft, 44 lbs lb, Tubular Key Lock (FHW40100)
- SENTRY SAFE Electronic Safe w/Lock/Key, 17"x14-3/4"x10-3/5", Black (SENX125)
- SENTRY SAFE 4.71 cu ft, 217 lbs, Electronic Keypad Lock (EF4738E)
- SENTRY SAFE HALF HOUR FIRE CHEST KEY LOCK 0.18 CU F (1200)
- V-LINE Desk Mate Keyless Security Box with Quick Release Mounting Bracket - Black (2597-S BLK)
- Sentry Safe Portable Safes