Shop All Currency Holders
This Product is Discontinued
Sentry Safe
Cash Box, Steel, Key Lock, Black (Discontinued)
Mfr # CB-12
Zoro # G8492942
This Product is Discontinued
Key Features
- Width 11 3/16 in
- Number of Compartments 2
- Color Black
- Lock Style Key Lock
- Material Steel
Product Information
- Brand Sentry Safe
- MFR # CB-12
- Zoro # G8492942
- UPC # 049074004965
- Country of Origin China
- Category Currency Holders
Dimensions
Width | 11 3/16 in |
Height | 3 7/16 in |
Depth | 9 1/4 in |
Details
Item | Cash Box |
Number of Compartments | 2 |
Color | Black |
Lock Style | Key Lock |
Material | Steel |
Includes | Removable Tray |
Description
Cash Box, Number of Compartments 2, Material Steel, Lock Style Key Lock, Color Black, Height 3 7/16 in, Width 11 3/16 in, Depth 9 1/4 in, Includes Removable Tray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.