Shop All Column Protectors
Sentry
Parking Column Protector Kit, Yellow
Mfr # PS-Y-KIT
Zoro # G8907367
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ARPRO
- Fits Column Shape Square
- Overall Height 39 1/4 in
- Fits Column Size 24 in
- Overall Width 17 1/4 in
Product Information
- Brand Sentry
- MFR # PS-Y-KIT
- Zoro # G8907367
- Country of Origin United States
- Category Column Protectors
Dimensions
Overall Height | 39 1/4 in |
Fits Column Size | 24 in |
Overall Width | 17 1/4 in |
Details
Material | ARPRO |
Fits Column Shape | Square |
Color | Yellow |
Includes | (4) Corners (2) Straps, (4) Planks |
Column Protector Material | ARPRO(R) |
Installation Method | Secured to Column with Straps |
Item | Column Protector |
Overall Thickness | 1 1/2 in |
Description
Column Protector, Fits Column Size 24 in, Fits Column Shape Square, Overall Height 39 1/4 in, Color Yellow, Overall Thickness 1 1/2 in, Overall Width 17 1/4 in, Installation Method Secured to Column with Straps, Column Protector Material ARPRO(R), Includes (4) Corners (2) Straps, (4) Planks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Black (CL1386C)
- MARASTAR Polyurethane Flat Free Wheel, 300 lb, Gray (01014)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Polyurthane, 8 in., 900 lb (1ULF5)
- RWM Plate Castr, Rgd, Polyurethane, 6", 900 lb (65-UPC-0620-R)
- SENTRY Column Protector Wrap, Yellow, 42" H x 44 W (CW0244-42KIT)
- SENTRY Column Protector, Yllw, 16inLx16inW, LLDPE (CS3342-16S)
- SENTRY Column Protector, Yllw, 20inLx20inW, LLDPE (CS3842-20S)
- SENTRY Column Protector, Adjustable Fits Column Size 4" x 4"up to 8" x 8" (CS-FIT-S-Y)
- SENTRY Column Protector, Fits Column Size 8" x 8" (CS2442-8S)
- SENTRY Parking Column Protector, Black, ARPRO (PSP-050-B-CTN)
- ZORO SELECT Column Protector, Yllw, 36inH, 12inW, I-Beam (V-PAD-I-36-Y)
- Sentry Column Protectors