Shop All Column Protectors
Sentry
Column Protector, Yellow, Fits Column Size 6" x 6"
Mfr # CS2442-6S
Zoro # G8907297
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material LLDPE
- Fits Column Shape Round or Square
- Overall Height 42 in
- Fits Column Size 6 in
- Overall Width 24 in
Product Information
- Brand Sentry
- MFR # CS2442-6S
- Zoro # G8907297
- Country of Origin United States
- Category Column Protectors
Dimensions
Overall Height | 42 in |
Fits Column Size | 6 in |
Overall Width | 24 in |
Details
Material | LLDPE |
Fits Column Shape | Round or Square |
Color | Yellow |
Includes | (2) Black Nylon Straps |
Column Protector Material | Linear Low Density Polyethylene |
Installation Method | (2) Halves- Strap Together |
Item | Column Protector |
Description
Column Protector, Fits Column Size 6 in, Fits Column Shape Round or Square, Overall Height 42 in, Color Yellow, Overall Width 24 in, Installation Method (2) Halves- Strap Together, Column Protector Material Linear Low Density Polyethylene, Includes (2) Black Nylon Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACTEL Tralift Manual Chain Hoist, 4,000 lb. (2 Ton) Load Capacity, 10 ft. Lift (41529)
- SOUTHWORTH Motor Single Phase 1 Hp Southworth Oem (2221612)
- TRI-ARC 182 in H Steel Rolling Ladder, 14 Steps (KDSR114242-XR)
- ZORO SELECT Plate Caster, 5 in Wheel Diameter, 2600 lbs, PK4 (435X97)
- SENTRY Column Protector, Yllw, 20inLx20inW, LLDPE (CS3842-20S)
- SENTRY Lock Buckle Protector Strap, 100inL, PK2 (PSS-2500-BR-SL)
- SENTRY Column Protector, Yellow, 24inW, LLDPE (CS2442-9R)
- SENTRY Column Protector Wrap, Yellow, 42" H x 44 W (CW0244-42KIT)
- SENTRY Column Protector Straps, 100inL, Blck, PK2 (PSS-2500-BR)
- SENTRY Parking Column Protector, Black, ARPRO (PSP-050-B-CTN)
- ZORO SELECT Column Protector, For 12 In Column, Yellow (1712)
- Sentry Warehouse Safety Guards & Protectors