Shop All Column Protectors
Sentry
Column Protector, Yellow, 8inLx8inW, LLDPE
Mfr # CS2442-8SFE
Zoro # G2779677
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 42 in
- Material LLDPE
- Includes (2) Black Nylon Straps, Cutout for Fire Ext.
- Color Yellow
- Fits Column Shape Round or Square
Product Information
- Brand Sentry
- MFR # CS2442-8SFE
- Zoro # G2779677
- Country of Origin United States
- Category Column Protectors
Dimensions
Overall Height | 42 in |
Overall Width | 24 in |
Fits Column Size | 8 in |
Details
Item | Column Protector |
Material | LLDPE |
Includes | (2) Black Nylon Straps, Cutout for Fire Ext. |
Color | Yellow |
Fits Column Shape | Round or Square |
Column Protector Material | Linear Low Density Polyethylene |
Installation Method | (2) Halves- Strap Together |
Description
Column Protector, Fits Column Size 8 in, Fits Column Shape Round or Square, Overall Height 42 in, Color Yellow, Overall Width 24 in, Installation Method (2) Halves- Strap Together, Column Protector Material Linear Low Density Polyethylene, Includes (2) Black Nylon Straps, Cutout for Fire Ext.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Hook, 5/16", Clevis Slip, Ht Zp, w/L (47400288)
- ZORO SELECT Swivl Stem Caster, Poly, 5 in., 300 lb., Gry (20TM29)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 1" x 4' - 4-ply (EE4-901-04-T3)
- ZORO SELECT Leveling Bolt Hole Caster, 1-3/4" Wheel dia. (HRIG-POA 45G)
- SENTRY Column Protector, Yllw, 16inLx16inW, LLDPE (CS3342-16S)
- SENTRY Parking Column Protector Kit, Yellow (PS-Y-KIT)
- SENTRY Parking Column Protector, Black, ARPRO (PSP-050-B-CTN)
- SENTRY Column Protector Wrap, Yellow, 42" H x 44 W (CW0244-42KIT)
- SENTRY Column Protector, Yellow, 24inW, LLDPE (CS2442-9R)
- SENTRY Column Protector, Adjustable Fits Column Size 8" x 8" up to 12" x 12" (CS-FIT-M-Y)
- ZORO SELECT Column Protectr, Fits 10 in., HDPE, Yllw (172410)
- Sentry Warehouse Safety Guards & Protectors